Shop IFM
See all product information
Create Account
IO-Link Master, 20-30V DC, 300 mA
- Mfr # AL1342
- Zoro # G222808207
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Transmission Type
COM1 (4.8 kBaud), COM2 (38.4 kBaud), COM3 (230.4 kBaud)
Power Connector Type
M12
Power Connector Coding
A
Number of Digital Inputs
16
IO-Link Revision
1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL1342
- Zoro #
- G222808207
- UPC #
- -
- Country of Origin
- Poland
- Transmission Type
- COM1 (4.8 kBaud), COM2 (38.4 kBaud), COM3 (230.4 kBaud)
- Power Connector Type
- M12
- Power Connector Coding
- A
- Number of Digital Inputs
- 16
- IO-Link Revision
- 1.1
- Operating Voltage
- 20 to 30V DC
- IO-Link Port Connector Type
- M12
- Transmission Rate
- 10 MBps, 100 MBps
- Item
- IO-Link Master
- Housing Material
- Polyamide
- Electrical Connection Type
- M12
- IO-Link Port Connector Coding
- A
- Maximum Ambient Temperature
- 60 Degrees C
- Protection Features
- IP65, IP66, IP67
- Number of Digital Outputs
- 8
- Minimum Ambient Temperature
- -25 Degrees C
- Maximum Current Load Per Output
- 300 mA
- Application
- Field Application
- Communication Interface
- Ethernet/IP, IO-Link
Description
IO-Link Master, Application Field Application, Communication Interface Ethernet/IP, IO-Link, Electrical Connection Type M12, Housing Material Polyamide, IO-Link Revision 1.1, Maximum Ambient Temperature 60 Degrees C, Maximum Current Load Per Output 300 mA, Minimum Ambient Temperature -25 Degrees C, Number of Digital Inputs 16, Number of Digital Outputs 8, Operating Voltage 20 to 30V DC, Protection Features IP65, IP66, IP67, Transmission Rate 10 MBps, 100 MBps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.