Zoro Homepage

M12 Shielded Cable, 8 Pins, 10.0m L

  • Mfr # E12404

  • Zoro # G6641516


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Number of Pins
8
For Use With
Encoder
Finish
Smooth
Length
10 m
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12404
Zoro #
G6641516
UPC #
-
Country of Origin
Poland

Dimensions

Length
10 m

Details

Item
M12 Shielded Cable
Number of Pins
8
For Use With
Encoder
Finish
Smooth
Material
Polyurethane

Description

M12 Shielded Cable, Number of Pins 8, Material Polyurethane, Finish Smooth, Length 10 m, For Use With Encoder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.