Measuring Wheel, 6 mm D
- Mfr # E60111
- Zoro # G6641540
product price:Â
$
73.79
/ea
Key Features
Dia.
63.6 mm
Shaft Dia.
6.0 mm
Depth
12.0 mm
Wheel Dia.
200.0 mm
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E60111
- Zoro #
- G6641540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 6.0 mm
- Depth
- 12.0 mm
- Wheel Dia.
- 200.0 mm
- For Shaft Diameter
- 6 mm
- Overall Length
- 17 mm
- Mounting Hole Diameter
- 6 mm
- Wheel Diameter
- 63.66 mm
- Overall Depth
- 12 mm
- Shaft Diameter
- 6 mm
- Overall Height
- 63.6 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
Details
- Item
- Measuring Wheel
- Material
- Aluminum
- For Use With
- Encoder
- Finish
- Smooth
- Number of Pins
- 0
- Compatible Product Type
- Encoder
- Product Type
- Measuring Wheel
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Mounting Hole Location
- Center
- Shell Material
- Aluminum
Description
Measuring Wheel, Wheel Dia. 200.0 mm, Number of Pins 0, Shaft Dia. 6.0 mm, Material Plastic, Finish Smooth, Dia. 63.6 mm, Depth 12.0 mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.