Zoro Homepage

Mounting Adapter, F/ KQ Sensor

  • Mfr # E12153

  • Zoro # G2709117


product price: $8.99
/ea

Key Features

Material
Polybutylene Terephthalate
For Use With
KQ Sensor
Includes
Screws
Tightening torque [Nm]
0.5
Materials
Adapter: PBT; inserts: brass; screw: steel galvanised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12153
Zoro #
G2709117
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
57 mm
Overall Height
4 mm
Overall Width
36 mm

Details

Item
Mounting Adapter
Material
Polybutylene Terephthalate
For Use With
KQ Sensor
Includes
Screws
Tightening torque [Nm]
0.5
Materials
Adapter: PBT; inserts: brass; screw: steel galvanised
Compatible with Brand
IFM
Mounting Hole Vertical Center to Center Distance
14 mm
Product Type
Mounting Adapter
Compatible Product Type
Capacitive Proximity Sensors
Compatible with Series
KQ

Description

Mounting Adapter, For Use With KQ Sensor, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.