Mounting Brckt for Photoelectric Sensor
Mfr # UE0023
Zoro # G2927377
product price: $6.29
/eaKey Features
Material
Stainless Steel
For Use With
OI Series Photoelectric Sensors
Overall Height
50 mm
Compatible with Series
OI
Compatible Product Type
Cylindrical Proximity Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UE0023
Zoro #
G2927377
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
50 mm
Mounting Hole Width
6 mm
Mounting Hole Length
12 mm
Overall Width
43 mm
Overall Depth
48 mm
Compatible Sensor Diameter
30 mm
Details
Item
Angle Bracket
Material
Stainless Steel
For Use With
OI Series Photoelectric Sensors
Compatible with Series
OI
Compatible Product Type
Cylindrical Proximity Sensors
Compatible with Brand
IFM
Product Type
Angle Bracket
Mounting Hole Horizontal Center to Center Distance
29 mm
Description
Mounting Bracket, For Use With OI Series Photoelectric Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.