Zoro Homepage

Mounting Sleeve, 18 mm, Brass

  • Mfr # E12745

  • Zoro # G212483414


product price: $28.39
/ea

Key Features

Material
Brass
Overall Width
27 mm
Includes
(2) Brass Coated Nuts
Product Type
Mounting Sleeve
Compatible Product Type
Cylindrical Proximity Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12745
Zoro #
G212483414
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
27 mm
Overall Depth
34 mm
Overall Height
34 mm
Compatible Sensor Diameter
18 mm

Details

Item
Mounting Sleeve
Material
Brass
Includes
(2) Brass Coated Nuts
Product Type
Mounting Sleeve
Compatible Product Type
Cylindrical Proximity Sensors
Compatible with Manufacturer Model Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible with Brand
Autonics, Eaton, IFM, Omron, Telemecanique
Compatible with Series
IG
Compatible with Mfr. Model No.
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
For Use with Mfr Model Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible Manufacturer Part Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible Manufacturer Model Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
For Use With Mfr. Model Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible with Manufacturer Model No.
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible Pump Manufacturer Part Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250
Compatible Mfr. Model Number
IG0307, IG0313, IG0327, IG0328, IG0344, IG0345, IG5717, IG7102, IG7103, IG7104, IG7105, IG7107, IGS204, IGS205, IGS212, IGS213, IGS232, IGS233, IGS234, IGS235, IGS236, IGS237, IGS238, IGS239, IGS240, IGS241, IGS242, IGS243, IGS244, IGS245, IGS246, IGS247, IGS248, IGS249, IGS250, IGS251, IGS252, IGS253, IGS254, IGS255, IGS287, IGS288, IGS289, IGS290, IGS291, IGS292, IGT203, IGT247, IGT248, IGT249, IGT250

Description

Mounting Sleeve, 18 mm, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.