Zoro Homepage

Mounting Sleeve, 30 mm, Brass

  • Mfr # E12747

  • Zoro # G412483481


product price: $41.59
/ea

Key Features

Overall Height
34 mm
Material
Brass
Includes
(2) Brass Coated Nuts
Overall Depth
34 mm
Overall Width
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12747
Zoro #
G412483481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 mm
Overall Depth
34 mm
Overall Width
41 mm
Compatible Sensor Diameter
30 mm

Details

Item
Mounting Sleeve
Material
Brass
Includes
(2) Brass Coated Nuts
Compatible Product Type
Cylindrical Proximity Sensors
Product Type
Mounting Sleeve
Compatible with Brand
Autonics, Eaton, IFM, Omron, Telemecanique
Compatible with Manufacturer Model Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible with Series
II
Compatible with Mfr. Model No.
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
For Use with Mfr Model Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible Manufacturer Part Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible Manufacturer Model Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
For Use With Mfr. Model Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible with Manufacturer Model No.
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible Pump Manufacturer Part Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232
Compatible Mfr. Model Number
II0011, II0012, II0096, II0097, II0275, II0340, II0341, II5742, II7102, II7104, II7107, IIS204, IIS205, IIS210, IIS211, IIS226, IIS227, IIS228, IIS229, IIS230, IIS231, IIS232, IIS233, IIS234, IIS235, IIS236, IIS237, IIS238, IIS239, IIS240, IIS241, IIS242, IIS243, IIS244, IIS245, IIS246, IIS247, IIS248, IIS249, IIS282, IIS283, IIS284, IIT228, IIT230, IIT231, IIT232

Description

Mounting Sleeve, 30 mm, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.