Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passive power distributor

  • Mfr # AC2951

  • Zoro # G803528814


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Connector Material
Stainless Steel
Resistance Properties
Shock Resistance, Vibration Resistance
Application
Washdown
Convert To
M12
Voltage Rating
31.6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC2951
Zoro #
G803528814
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
208 mm

Details

Item
Passive Power Distributor
Connector Material
Stainless Steel
Resistance Properties
Shock Resistance, Vibration Resistance
Application
Washdown
Convert To
M12
Voltage Rating
31.6V DC
IP Rating
IP65, IP66, IP67, IP69K
Series
ProcessLine
Maximum Operating Temperature
60 Degrees C
Convert From
M12
Description
Passive Power Distributor
Minimum Operating Temperature
-25 Degrees C
Current Rating
4 A

Description

Passive Power Distributor, Convert From M12, Convert To M12, Description Passive Power Distributor, Current Rating 4 A, Voltage Rating 31.6V DC, Connector Material Stainless Steel, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP66, IP67, IP69K, Series ProcessLine, Overall Length 208 mm, Resistance Properties Shock Resistance, Vibration Resistance, Application Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.