Zoro Homepage

Patch Cable, 0.3 m Cable Length

  • Mfr # E11436

  • Zoro # G502747493


product price: $43.99
/ea

Key Features

End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11436
Zoro #
G502747493
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 ft
Wire Size
5.00 mm

Details

Item
Patch cable
End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
End 2 Mounting Orientation
Right Angle
End 2 Gender
Female
End 2 Connection Type
DIN Form C Industrial
Cable Jacket Color
Black
Cable Jacket Material
PUR
Standards
CE, DIN 43650 (EN 175301-803)
Features
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
Jacket Material
PUR
Temp. Range
-25 Degrees to 80 Degrees C
Jacket Color
Black
Max. Voltage
24 V DC, 24 V AC
End 2 Gender and Plug End
Screw Terminal
End 2 Thread
M3
End 1 Gender and Plug End
Male Straight
End 1 Thread
M12
IP Rating
IP67
DIN Connector Type
C/Industrial
End 1 Keyway
Single
End 2 Keyway
Dual
End 1 Number of Keyways
1
End 2 Number of Keyways
2
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-13 Degrees F

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form C Industrial, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.