Zoro Homepage

Patch Cable, 0.6 m Cable Length

  • Mfr # E11422

  • Zoro # G302747624


product price: $40.39
/ea

Key Features

Jacket Material
PUR
End 1 Number of Pins
5
End 2 Number of Pins
0
Cable Length
2 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11422
Zoro #
G302747624
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 ft
Wire Size
5.00 mm

Details

Item
Patch cable
Jacket Material
PUR
End 1 Number of Pins
5
End 2 Number of Pins
0
Jacket Color
Black
IP Rating
IP67
End 1 Keyway
Single
End 1 Gender and Plug End
Male Straight
End 2 Keyway
Dual
End 2 Gender and Plug End
Screw Terminal
Max. Voltage
24 V AC, 24 V DC
End 2 Connection Type
DIN Form B
Standards
CE, DIN 43650 (EN 175301-803)
Temp. Range
-25 Degrees to 80 Degrees C
End 2 Thread
M3
End 1 Thread
M12
Features
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
End 1 Connection Type
M12
DIN Connector Type
B
End 1 Number of Keyways
1
End 2 Number of Keyways
2
End 2 Gender
Female
Cable Jacket Color
Black
Minimum Operating Temperature
-13 Degrees F
End 1 Mounting Orientation
Straight
End 2 Mounting Orientation
Right Angle
Maximum Operating Temperature
176 Degrees F
Cable Jacket Material
PUR
End 1 Gender
Male
Overvoltage protection
yes; (VDR)
Items supplied
screw panel for labelling
Connection
Cable: 0.6 m, PUR, Halogen-free, black, Ø 5 mm; 3 x 0.5 mm² (42 x Ø 0.1 mm )
Display
operation 1 x LED, yellow
Ambient temperature [°C]
-25...80
Electrical connection
Connector: 1 x valve type B DIN, angled; Moulded body: PUR; Locking: brass, nickel-plated; Contacts: nickel-plated brass; Tightening torque: 0.7...0.9 Nm, Connector: 1 x M12, straight; coding: A; Moulded body: PUR; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.7...0.9 Nm
Moulded-body material
PUR
Protection
IP 67
Operating voltage [V]
< 24 AC/DC
Max. current load total [A]
3
Materials
PUR
Material nut
brass, nickel-plated
Special feature
Free from silicone; Halogen-free; Gold-plated contacts
Ambient temperature [°C]
-25...80

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.