Shop IFM

Polarized Retroreflective Photoelectric Sensor, 1/2 in Connector, Right Angle, Cylindrical, Light On, AC/DC-Type

  • Mfr # OG0044
  • Zoro # G6699515

product price: 
$
99.35
/ea

Key Features

Sensing Method
Polarized Retroreflective
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OG0044
Zoro #
G6699515
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Length - Cylindrical Photoelectric Sensor
86 mm
Min. Object Size
262mm dia Light Spot
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Length
86.00mm
Overall Height
76 mm
Max. light spot diameter [mm]
262
Dimensions [mm]
M18 x 1 / L = 76
Wave length [nm]
660
Light spot dimensions refer to
at maximum range
Minimum Object Size
262mm Dia. Light Spot
Sensor Diameter
18 mm
Fits Chest Size
PMMA Lens

Details

Item
Photoelectric Sensor
Sensing Method
Polarized Retroreflective
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Light On
IP Rating
IP67
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Standards
CCC, CE, UKCA
Operating Temp. Range
-25 Degrees to 80 Degrees C
Power Requirement
20 to 250VAC/DC
Power Requirement - Cylindrical Photoelectric Sensor
20 to 250V AC/DC
Body Material
PBT
Features
PMMA Lens
Max. Sensing Distance - Cylindrical Photoelectric Sensor
3 m
Light Source
Red LED
Operating Frequency
25 Hz
Max. Load Current
180 mA
Max. Sensing Distance
3m
Display
switching status 1 x LED, red function 1 x LED, red flashing
Operating voltage [V]
20...250 AC/DC
Minimum load current [mA]
5
Protection class
II
Switching frequency DC [Hz]
25
Permanent current rating of switching output AC [mA]
90; (180 (...40°C))
Function principle
Retro-reflective sensor
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Range referred to prismatic reflector [m]
3; (Prismatic reflector Ø 80 E20005)
Polarisation filter available
yes
MTTF [years]
339
Permanent current rating of switching output DC [mA]
90; (180 (...40°C))
Switching frequency AC [Hz]
25
Overload protection
no
Thread designation
M18 x 1
Protection
IP 67
Short-time current rating of switching output [mA]
600; (20 ms / 0,5 Hz)
Type of light
red light
Max. voltage drop switching output AC [V]
8
Ambient temperature [°C]
-25...80
Materials
PBT
Lens material
PMMA
EMC
EN 60947-5-2 EN 55011 class B
Reverse polarity protection
no
Range adjustable
yes
Frequency AC [Hz]
47...63
Max. voltage drop switching output DC [V]
8
Max. leakage current [mA]
1.7
Items supplied
lock nuts: 2 x
Special feature
polarisation filter
Short-circuit proof
no
Load Current - Maximum
180 mA
Sensing Distance - Minimum
100 mm
Operating Temperature - Maximum
176 Degrees F
Number of Pins
2
Emitted Sensor Light
Red Light
NEMA Enclosure Rating
No Enclosure
Product Type
Photoelectric Sensor
Electrical Installation Type
Direct Connector
Switching Frequency
25 Hz
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
3 m
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 2-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.