Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN6ANXNL2
  • Zoro # G124874546

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Operating Temperature - Minimum
-30 Degrees C
Sensor Diameter
18 mm
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Switching Frequency
1,000 Hz
Output Circuit Relay Style
Solid State
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN6ANXNL2
Zoro #
G124874546
UPC #
-
Country of Origin
Indonesia
Operating Temperature - Minimum
-30 Degrees C
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Switching Frequency
1,000 Hz
Output Circuit Relay Style
Solid State
Sensing Method
Diffuse
Sensing Distance - Minimum
0 mm
Output Circuit Contact Form
1NO/1NC
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Load Current - Maximum
100 mA
Item
Photoelectric Sensor
Emitted Sensor Light
Red Light
Standards
Ce, cULus, UKCA
Operating Temperature - Maximum
55 Degrees C
Series
XUN
Product Type
Photoelectric Sensor
Body Material
PBT
NEMA Enclosure Rating
4X
Output Circuit Number of Wires
4
Style
Cylindrical
Sensing Distance - Maximum
0.6 m
Output Circuit Type
NPN
Electrical Connection
M12
Orientation
Straight
DC Voltage Rating
12-24V DC
Operating Mode
Selectable Light On/Dark On
IP Rating
IP65, IP67, IP69K
Response Time
0.5 msec
Number of Pins
4
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Depth
59 mm
Overall Height
32 mm
Overall Width
24 mm
Cable Length
2 m
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.