Shop IFM

Through-Beam Photoelectric Sensor Transmitter, 1/2 in Connector, Right Angle, Cylindrical, Light On, AC/DC-Type

  • Mfr # OG0030
  • Zoro # G6975403

product price: 
$
71.15
/ea

Key Features

Sensing Method
Through-Beam
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OG0030
Zoro #
G6975403
UPC #
094720876335
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Min. Object Size
2000mm dia Light Spot
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
86 mm
Overall Height
76 mm
Light spot dimensions refer to
at maximum range
Wave length [nm]
880
Dimensions [mm]
M18 x 1 / L = 76
Max. light spot diameter [mm]
2000
Minimum Object Size
2000mm Dia. Light Spot
Sensor Diameter
18 mm
Fits Chest Size
PMMA Lens

Details

Item
Photoelectric Sensor Transmitter
Sensing Method
Through-Beam
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Light On
IP Rating
IP67
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Standards
CCC, CE, cULus, UKCA
Body Material
PBT
Power Requirement - Cylindrical Photoelectric Sensor
20 to 250V AC/DC
Operating Frequency
25 Hz
Max. Sensing Distance - Cylindrical Photoelectric Sensor
Transmitter
Operating Temp. Range
-25 Degrees to 80 Degrees C
Features
PMMA Lens
Light Source
Infrared LED
Display
operation 1 x LED, green
Operating voltage [V]
20...250 AC/DC
Items supplied
lock nuts: 2 x
Thread designation
M18 x 1
Transmitter / receiver
transmitter
Overload protection
no
Function principle
Through-beam sensor
Range adjustable
no
Materials
PBT
Range [m]
< 15
Short-circuit protection
no
Protection
IP 67
Frequency AC [Hz]
47...63
EMC
EN 60947-5-2
Type of light
infrared light
Current consumption [mA]
< 5
Ambient temperature [°C]
-25...80
MTTF [years]
1662
Protection class
II
Lens material
PMMA
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
No Enclosure
Number of Pins
3
Emitted Sensor Light
Infrared
Operating Temperature - Maximum
176 Degrees F
Sensing Distance - Minimum
0 m
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
Product Type
Photoelectric Sensor Transmitter
Load Current - Maximum
5 mA
Switching Frequency
25 Hz
Sensing Distance - Maximum
15 m
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Description

Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor Transmitter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.