Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, Bare Wire

  • Mfr # XUN5APXNL2
  • Zoro # G224874583

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
32 mm
Operating Temperature - Minimum
-30 Degrees C
Sensing Distance - Minimum
0 mm
Overall Depth
59 mm
Output Circuit Number of Wires
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN5APXNL2
Zoro #
G224874583
UPC #
-
Country of Origin
Indonesia
Operating Temperature - Minimum
-30 Degrees C
Sensing Distance - Minimum
0 mm
Output Circuit Number of Wires
4
Electrical Connection
Bare Wire
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Orientation
Straight
Body Material
PBT
Sensing Method
Diffuse
Style
Cylindrical
NEMA Enclosure Rating
4X
Response Time
0.5 msec
IP Rating
IP65, IP67
Series
XUN
Product Type
Photoelectric Sensor
Standards
Ce, cULus, UKCA
Load Current - Maximum
100 mA
DC Voltage Rating
12-24V DC
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
1 m
Switching Frequency
1,000 Hz
Item
Photoelectric Sensor
Electrical Installation Type
Prewired Cable
Output Circuit Type
PNP
Output Circuit Relay Style
Solid State
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
55 Degrees C
Operating Mode
Selectable Light On/Dark On
Output Circuit Contact Form
1NO/1NC
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Height
32 mm
Overall Depth
59 mm
Sensor Diameter
18 mm
Cable Length
2 m
Overall Diameter
18 mm
Overall Width
24 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.