Shop IFM

Through-Beam Photoelectric Sensor Receiver, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # OGE500

  • Zoro # G6384323


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Through-Beam
Electrical Connection
M12
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGE500
Zoro #
G6384323
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Length
72.00mm
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
72 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
72 mm
Wave length [nm]
624
Dimensions [mm]
M18 x 1 / L = 72
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor Receiver
Sensing Method
Through-Beam
Electrical Connection
M12
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67
Output Circuit Type
PNP
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Operating Temp. Range
-25 Degrees to 80 Degrees C
Operating Frequency
1,000 Hz
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection
Max. Load Current
200 mA
Power Requirement - Cylindrical Photoelectric Sensor
10 to 36V DC
Max. Sensing Distance
25m
Body Material
Stainless Steel
Max. Sensing Distance - Cylindrical Photoelectric Sensor
25 m
Power Requirement
10 to 36VDC
Light Source
Red LED
Display
switching status 1 x LED, yellow
Protection
IP 67
Operating voltage [V]
10...36 DC
Factory setting
dark-on mode
MTTF [years]
786
Ambient temperature [°C]
-25...80
Max. voltage drop switching output DC [V]
2.5
Materials
stainless steel (1.4404 / 316L); PA; LCP; EPDM; TPU
Thread designation
M18 x 1
Permanent current rating of switching output DC [mA]
150; (200 (...60°C))
Lens material
PMMA
Function principle
Through-beam sensor
Items supplied
lock nuts: 2 x
Current consumption [mA]
11
Electrical design
PNP
Range adjustable
yes
Short-circuit protection
yes
Protection class
II
Reverse polarity protection
yes
Overload protection
yes
Transmitter / receiver
receiver
Switching frequency DC [Hz]
1000
Type of light
red light
Type of short-circuit protection
pulsed
Range [m]
< 25
EMC
EN 60947-5-2
Number of Pins
4
Emitted Sensor Light
Red Light
Sensing Distance - Minimum
0 m
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
200 mA
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
176 Degrees F
Sensing Distance - Maximum
25 m
Switching Frequency
1 kHz

Description

Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 25 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.