Through-Beam Photoelectric Sensor Transmitter, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN and PNP

  • Mfr # OGS500
  • Zoro # G6997961
product price: 
$
90.15
/ea

Key Features

Sensing Method
Through-Beam
Electrical Connection
M12
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OGS500
Zoro #
G6997961
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
72 mm
Min. Object Size
1000mm dia Light Spot
Length
72.00mm
Overall Height
72 mm
Light spot dimensions refer to
at maximum range
Wave length [nm]
624
Max. light spot diameter [mm]
1000
Dimensions [mm]
M18 x 1 / L = 72
Sensor Diameter
18 mm
Minimum Object Size
1000mm Dia. Light Spot
Fits Chest Size
PMMA Lens, Reverse Polarity Protection

Details

Item
Photoelectric Sensor Transmitter
Sensing Method
Through-Beam
Electrical Connection
M12
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67
Output Circuit Type
NPN and PNP
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Power Requirement - Cylindrical Photoelectric Sensor
10 to 36V DC
Features
PMMA Lens, Reverse Polarity Protection
Max. Sensing Distance - Cylindrical Photoelectric Sensor
Transmitter
Operating Frequency
1,000 Hz
Body Material
Stainless Steel
Light Source
Red LED
Power Requirement
10 to 36VDC
Operating Temp. Range
-25 Degrees to 80 Degrees C
Display
operation 1 x LED, green
Function principle
Through-beam sensor
Range [m]
< 25
Lens material
PMMA
Type of light
red light
Current consumption [mA]
20
Items supplied
lock nuts: 2 x
Thread designation
M18 x 1
Transmitter / receiver
transmitter
Materials
stainless steel (1.4404 / 316L); PA; EPDM
EMC
EN 60947-5-2
Range adjustable
no
Reverse polarity protection
yes
Ambient temperature [°C]
-25...80
MTTF [years]
629
Operating voltage [V]
10...36 DC
Protection class
II
Protection
IP 67
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
1 kHz
NEMA Enclosure Rating
No Enclosure
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
176 Degrees F
Product Type
Photoelectric Sensor Transmitter
Electrical Installation Type
Direct Connector
Number of Pins
4
Load Current - Maximum
20 mA
Sensing Distance - Maximum
25 m
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Minimum
0 m
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Description

Photoelectric Sensor Transmitter, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP

Ratings & reviews