Shop IFM

Polarized Retroreflective Photoelectric Sensor, M12, Right Angle, Rectangular, Selectable Light On/Dark On, NPN

  • Mfr # O5P502

  • Zoro # G6418185


product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Polarized Retroreflective
Electrical Connection
M12
Style
Rectangular
Width
18.20mm
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O5P502
Zoro #
G6418185
UPC #
-
Country of Origin
Singapore

Dimensions

Width
18.20mm
Depth
70.30mm
Width - Rectangular Photoelectric Sensor
18 mm
Min. Object Size
250mm dia Light Spot
Height - Rectangular Photoelectric Sensor
47 mm
Depth - Rectangular Photoelectric Sensor
70 mm
Length
46.80mm
Overall Height
56 mm
Max. light spot diameter [mm]
250
Dimensions [mm]
56 x 18.2 x 46.8
Light spot dimensions refer to
at maximum range
Wave length [nm]
624
Overall Width
18 mm
Minimum Object Size
250mm Dia. Light Spot
Overall Depth
47 mm

Details

Item
Photoelectric Sensor
Sensing Method
Polarized Retroreflective
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67
Output Circuit Type
NPN
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Max. Load Current
200 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
10 m
Power Requirement - Rectangular Photoelectric Sensor
10 to 36V DC
Max. Sensing Distance
10m
Power Requirement
10 to 36VDC
Operating Frequency
2,000 Hz
Light Source
Red LED
Body Material
Polyamide
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection
Operating Temp. Range
-25 Degrees to 60 Degrees C
Display
switching status 1 x LED, yellow
Lens alignment
side lens
Short-circuit protection
yes
Type of light
red light
Protection
IP 67
Electronic lock
yes
Ambient temperature [°C]
-25...60
Type of short-circuit protection
pulsed
Overload protection
yes
Range adjustable
yes
Teach function
yes
Polarisation filter available
yes
Max. voltage drop switching output DC [V]
2.5
Permanent current rating of switching output DC [mA]
200
Materials
housing: PA; bezel: stainless steel; operator interface: TPU
MTTF [years]
438
Protection class
II
Electrical design
NPN
Reverse polarity protection
yes
Switching frequency DC [Hz]
2000
Range referred to prismatic reflector [m]
0.075...10; (Prismatic reflector Ø 80 E20005)
Special feature
polarisation filter
Current consumption [mA]
20
EMC
EN 60947-5-2
Lens material
PMMA
Function principle
Retro-reflective sensor
Operating voltage [V]
10...36 DC
Number of Pins
4
Load Current - Maximum
200 mA
Product Type
Photoelectric Sensor
Emitted Sensor Light
Red Light
Sensing Distance - Maximum
10 m
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Minimum
100 mm
NEMA Enclosure Rating
No Enclosure
Electrical Installation Type
Direct Connector
Switching Frequency
2 kHz
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews