Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN6APXNL2
  • Zoro # G024874561

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pins
4
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
4X
Overall Diameter
18 mm
Response Time
0.5 msec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN6APXNL2
Zoro #
G024874561
UPC #
-
Country of Origin
Indonesia
Number of Pins
4
Product Type
Photoelectric Sensor
NEMA Enclosure Rating
4X
Response Time
0.5 msec
Body Material
PBT
Operating Temperature - Minimum
-30 Degrees C
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Sensing Method
Diffuse
Load Current - Maximum
100 mA
Item
Photoelectric Sensor
Electrical Installation Type
Direct Connector
Output Circuit Type
PNP
Orientation
Straight
Sensing Distance - Minimum
0 mm
Style
Cylindrical
Output Circuit Contact Form
1NO/1NC
Emitted Sensor Light
Red Light
Operating Temperature - Maximum
55 Degrees C
Switching Frequency
1,000 Hz
Includes Indicator Lights
Indicator Lights Included
IP Rating
IP65, IP67, IP69K
Output Circuit Number of Wires
4
Operating Mode
Selectable Light On/Dark On
DC Voltage Rating
12-24V DC
Electrical Connection
M12
Output Circuit Relay Style
Solid State
Sensing Distance - Maximum
0.6 m
Series
XUN
Standards
Ce, cULus, UKCA
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Overall Width
24 mm
Overall Height
32 mm
Sensor Diameter
18 mm
Cable Length
2 m
Overall Depth
59 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.