Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Retroreflective Photoelectric Sensor, M12, Right Angle, Rectangular, Dark On, NPN

  • Mfr # OGP282

  • Zoro # G6943413


product price: $60.89
/ea

Key Features

Width
18.00mm
Depth
52.00mm
IP Rating
IP65, IP67
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Height - Rectangular Photoelectric Sensor
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGP282
Zoro #
G6943413
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.00mm
Depth
52.00mm
Height - Rectangular Photoelectric Sensor
35 mm
Width - Rectangular Photoelectric Sensor
18 mm
Depth - Rectangular Photoelectric Sensor
52 mm
Min. Object Size
160mm dia Light Spot
Length
35.40mm
Overall Height
53 mm
Wave length [nm]
662
Light spot dimensions refer to
at maximum range
Dimensions [mm]
52.6 x 19 x 36
Max. light spot diameter [mm]
160
Overall Depth
36 mm
Minimum Object Size
160mm Dia. Light Spot
Overall Width
19 mm

Details

Item
Photoelectric Sensor
IP Rating
IP65, IP67
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Power Requirement
10 to 30VDC
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection
Standards
CE, cULus, IEC, UKCA
Body Material
Zinc
Light Source
Red LED
Max. Sensing Distance
4m
Max. Load Current
200 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
4 m
Operating Frequency
1,000 Hz
Sensing Method
Polarized Retroreflective
Electrical Connection
M12
Operating Temp. Range
-25 Degrees to 60 Degrees C
Response Time
2.5 msec
Display
switching status 1 x LED, yellow operation 1 x LED, green
Rated insulation voltage [V]
32
Items supplied
lock nut: 1 x
Type of light
red light
Transmission type
COM2 (38,4 kBaud)
Required master port type
A
Communication interface
IO-Link
Profiles
Smart Sensor: Device Identification; Device Diagnosis; Teach Channel; Switching Channel
Type of short-circuit protection
pulsed
Thread designation
M18 x 1
Lens material
PMMA
UL approval
Ta -25...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Protection class
III
IO-Link revision
1.1
IO-Link functions (acyclical)
application specific tag; operating hours counter
Switching frequency DC [Hz]
1000
Current consumption [mA]
21
Reverse polarity protection
yes
Range referred to prismatic reflector [m]
0.1...4; (Prismatic reflector Ø 80 E20005)
Permanent current rating of switching output DC [mA]
200
Special feature
polarisation filter
Materials
diecast zinc; PEI
EMC
EN 60947-5-2
Polarisation filter available
yes
Range adjustable
no
Electrical design
NPN
Max. power-on delay time [ms]
300
Function principle
Retro-reflective sensor
SIO mode
yes
Min. process cycle time [ms]
2.5
Lens alignment
side lens
Max. voltage drop switching output DC [V]
2.5
IO-Link process data (cyclical)
function bit length device status 4 binary switching information 1
SDCI standard
IEC 61131-9
Operating voltage [V]
10...30 DC
Short-circuit protection
yes
MTTF [years]
905
Storage temperature [°C]
-40...80
Protection
IP 65; IP 67
Ambient temperature [°C]
-25...60
Storage temperature [°C]
-40...80
Switching Frequency
1 kHz
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
DC Voltage Rating
10-30V DC
Operating Mode
Dark On
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
100 mm
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
200 mA
Emitted Sensor Light
Red Light
Sensing Distance - Maximum
4 m
Style
Rectangular
Orientation
Right Angle
Output Circuit Type
NPN
Number of Pins
4

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.