Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PhotoelectricSensor, Diffuse, PNP, U-Slot

  • Mfr # OPU201

  • Zoro # G312470598


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Response Time
3.2 msec
IP Rating
IP67
Electrical Connection
M8
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Load Current - Maximum
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPU201
Zoro #
G312470598
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
10 mm
Overall Width
40 mm
Overall Height
50 mm
Minimum Object Size
0.3 mm Dia.

Details

Item
Photoelectric Sensor
Response Time
3.2 msec
IP Rating
IP67
Electrical Connection
M8
Standards
CE, cULus Listed, EN 60947-5-2, IEC 61131-9, IO-Link
Load Current - Maximum
100 mA
Features
Potentiometer, Metal Housing Reduces Distortion, No Need to Align Transmitter and Receiver
Operating Temperature - Maximum
140 Degrees F
Electrical Installation Type
Direct Connector
Sensing Distance - Maximum
20 mm
Sensing Method
Diffuse
Body Material
Zinc
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
1NO/1NC
Style
U-Slot
Number of Pins
3
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Switching Frequency
5 kHz
Includes Indicator Lights
Indicator Lights Included
Series
OP
Output Circuit Type
PNP
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.