Item
Digital Pressure Sensor
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
Off Set Point
5 to 1445 psi
On Set Point
10 to 1450 psi
Temp. Range
-13 Degrees to 176 Degrees F
Output Current
150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
Wetted Materials
Ceramic, Stainless Steel
Housing Material
Stainless Steel
Compatible With
Air and Liquids
Application
for industrial applications
Product Type
Digital Pressure Sensor
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Switching frequency DC [Hz]
< 170
IO-Link resolution pressure [MPa]
0.01, 0.005
Reset point rP
0.5...99.5 bar 5...1445 psi 0.05...9.95 MPa, 0.3...99.5 bar 5...1443 psi 0.03...9.95 MPa
IO-Link resolution pressure [bar]
0.1, 0.05
Hysteresis deviation [% of the span]
<± 0,25
Min. process cycle time [ms]
2.3, 3
Permanent current rating of switching output DC [mA]
150; (200 (...60°C) 250 (...40°C))
Max. voltage drop switching output DC [V]
2.5
Materials (wetted parts)
stainless steel (1.4404 / 316L); ceramics; FKM
Required master port type
A; (when pin 2 not connected: B)
Number of digital outputs
2
UL approval
UL Approval no. J002
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Reverse polarity protection
yes
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Short-circuit protection
yes
Special feature
Gold-plated contacts
Power-on delay time [s]
0.3
Current consumption [mA]
< 35
Set point SP
1...100 bar 10...1450 psi 0.1...10 MPa, 0.8...100 bar 12...1450 psi 0.08...10 MPa
Delay time programmable dS, dr [s]
0...50
MAWP (for applications according to CRN) [bar]
125
Communication interface
IO-Link
Electrical design
PNP/NPN
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Min. bursting pressure
650 bar 9400 psi 65 MPa
Conditionally suitable for
use in gases at pressures > 25 bar only on request
Type of pressure
relative pressure
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
Measuring range
0...100 bar 0...1450 psi 0...10 MPa
Parameter setting options
hysteresis / window; normally open / normally closed; switching logic; switch-on/switch-off delay; Damping; Display unit
Pressure rating
300 bar 4350 psi 30 Mpa
Storage temperature [°C]
-40...100
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
In steps of
0.5 bar 5 psi 0.05 MPa, 0.1 bar 1 psi 0.01 MPa
Transmission type
COM2 (38,4 kBaud)
Type of short-circuit protection
pulsed
Measuring element
ceramic-capacitive pressure measuring cell
Output function
normally open / normally closed; (parameterisable)
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Switch point accuracy [% of the span]
<± 0,5
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
Min. pressure cycles
100 million
Number of inputs and outputs
Number of digital outputs: 2
Medium temperature [°C]
-25...80
Total number of outputs
2
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Ambient temperature [°C]
-25...80
Output signal
switching signal; IO-Link; (configurable)
Tightening torque [Nm]
2...3 turns after hand-fastening; recommended tightening torque; depends on lubrication, seal and pressure rating
Restrictor element integrated
no (can be retrofitted)
Min. insulation resistance [MΩ]
100; (500 V DC)
SDCI standard
IEC 61131-9
IO-Link functions (acyclical)
application specific tag
Long-term stability [% of the span]
<± 0,05; (per 6 months)
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Min. difference between SP and rP
0.5 bar 8 psi 0.05 MPa, 0.5 bar 10 psi 0.05 MPa
Compatible Media
Gas, Liquid
Output Current Rating
0.15 A, 0.2 A @ 140 Degrees F, 0.25 A @ 104 Degrees F
Electrical Design Output
PNP/NPN
Pressure - Maximum
1,450 psi
Voltage Rating - Maximum
30 V DC
Reset Point - Maximum
1,445 psi
Set Point - Maximum
1,450 psi
Reset Point - Minimum
5 psi
Pressure Connection Type
1/4 in NPT
Set Point - Minimum
10 psi
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F