Item
Digital Pressure Sensor
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 4 x LED, green (mbar, psi, kPa, inHg) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
Off Set Point
0.05 to 14.45 psi
Wetted Materials
Ceramic, Stainless Steel
Housing Material
Stainless Steel
Temp. Range
-13 Degrees to 176 Degrees F
On Set Point
0.1 to 14.5 psi
Compatible With
Air and Liquids
Output Current
150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
Application
for industrial applications
Product Type
Digital Pressure Sensor
Storage temperature [°C]
-40...100
Hysteresis deviation [% of the span]
<± 0,25
In steps of
1 mbar 0.01 psi 0.1 inHg 0.1 kPa, 5 mbar 0.05 psi 0.1 inHg 0.5 kPa
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
Electrical design
PNP/NPN
Materials (wetted parts)
stainless steel (1.4404 / 316L); ceramics; FKM
Min. insulation resistance [MΩ]
100; (500 V DC)
Reverse polarity protection
yes
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Short-circuit protection
yes
MAWP (for applications according to CRN)
10 bar 10000 mbar 145 psi 290 inHg 1000 kPa
Min. difference between SP and rP
5 mbar 0.08 psi 0.2 inHg 0.5 kPa, 5 mbar 0.1 psi 0.2 inHg 0.5 kPa
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Output function
normally open / normally closed; (parameterisable)
Power-on delay time [s]
< 0.3
Communication interface
IO-Link
Output signal
switching signal; IO-Link; (configurable)
Long-term stability [% of the span]
<± 0,05; (per 6 months)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Parameter setting options
hysteresis / window; normally open / normally closed; switching logic; switch-on/switch-off delay; Damping; Display unit
SDCI standard
IEC 61131-9
Transmission type
COM2 (38,4 kBaud)
Total number of outputs
2
Ambient temperature [°C]
-25...80
Reset point rP
3...995 mbar 0.05...14.43 psi 0.1...29.4 inHg 0.3...99.5 kPa, 5...995 mbar 0.05...14.45 psi 0.1...29.4 inHg 0.5...99.5 kPa
Max. voltage drop switching output DC [V]
2.5
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Required master port type
A; (when pin 2 not connected: B)
IO-Link resolution pressure [MPa]
0.0005, 0.001
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Number of inputs and outputs
Number of digital outputs: 2
Current consumption [mA]
< 35
Number of digital outputs
2
Special feature
Gold-plated contacts
Set point SP
10...1000 mbar 0.1...14.5 psi 0.2...29.5 inHg 1...100 kPa, 8...1000 mbar 0.12...14.5 psi 0.2...29.5 inHg 0.8...100 kPa
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Delay time programmable dS, dr [s]
0...50
UL approval
UL Approval no. J001
Restrictor element integrated
no (can be retrofitted)
Tightening torque [Nm]
2...3 turns after hand-fastening; recommended tightening torque; depends on lubrication, seal and pressure rating
Type of short-circuit protection
pulsed
Measuring element
ceramic-capacitive pressure measuring cell
Medium temperature [°C]
-25...80
Min. process cycle time [ms]
3, 2.3
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Switching frequency DC [Hz]
< 170
Measuring range
0...1 bar 0...1000 mbar 0...14.5 psi 0...29.5 inHg 0...100 kPa
Switch point accuracy [% of the span]
<± 0,5
Type of pressure
relative pressure
Permanent current rating of switching output DC [mA]
150; (200 (...60°C) 250 (...40°C))
IO-Link process data (cyclical)
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
IO-Link functions (acyclical)
application specific tag
IO-Link resolution pressure [mbar]
1, 0.5
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Pressure rating
10000 mbar 145 psi 290 inHg 1000 kPa
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Min. bursting pressure
30000 mbar 450 psi 880 inHg 3000 kPa
Min. pressure cycles
100 million
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Electrical Design Output
PNP/NPN
Voltage Rating - Maximum
30 V DC
Reset Point - Minimum
0.05 psi
Pressure - Maximum
14.5 psi
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Pressure Connection Type
1/4 in NPT
Set Point - Maximum
14.5 psi
Reset Point - Maximum
14.45 psi
Set Point - Minimum
0.1 psi
Output Current Rating
0.15 A, 0.2 A @ 140 Degrees F, 0.25 A @ 104 Degrees F
Compatible Media
Gas, Liquid