Zoro Homepage

Pressure Sensor, Range 0 to 5800 psi

  • Mfr # PN7270

  • Zoro # G5893030


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 5800 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN7270
Zoro #
G5893030
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
3.57 in
Overall Width
1.34 in
Overall Depth
1.06 in

Details

Item
Digital Pressure Sensor
Range
0 to 5800 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 3 x LED, green (bar, psi, MPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
IP Rating
IP65, IP67
Burst Pressure
24,650 psi
Output Current
150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
Housing Material
Stainless Steel
Temp. Range
-13 Degrees to 176 Degrees F
Wetted Materials
Ceramic, Fluorocarbon
Contact Form
SPST
Off Set Point
20 to 5780 psi
Compatible With
Air and Liquids
On Set Point
40 to 5800 psi
Circuit Type
PNP/NPN
Application
for industrial applications
Series
PN
Product Type
Digital Pressure Sensor
Materials
1.4542 (17-4 PH / 630); stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Reverse polarity protection
yes
Min. pressure cycles
100 million
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Protection
IP 65; IP 67
Response time [ms]
< 3
IO-Link functions (acyclical)
application specific tag
Set point SP
4...400 bar 40...5800 psi 0.4...40 MPa, 3...400 bar 49...5802 psi 0.3...40 MPa
Media
liquids and gases
Min. difference between SP and rP
2 bar 30 psi 0.2 MPa, 2 bar 10 psi 0.2 MPa
Type of pressure
relative pressure
Required master port type
A; (when pin 2 not connected: B)
Measuring range
0...400 bar 0...5800 psi 0...40 MPa
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
IO-Link resolution pressure [bar]
1, 0.2
Hysteresis deviation [% of the span]
<± 0,25
Special feature
Gold-plated contacts
Parameter setting options
hysteresis / window; normally open / normally closed; switching logic; switch-on/switch-off delay; Damping; Display unit
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Min. bursting pressure
1700 bar 24650 psi 170 MPa
Power-on delay time [s]
0.3
IO-Link resolution pressure [MPa]
0.1, 0.02
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Current consumption [mA]
< 35
IO-Link revision
1.1
Min. process cycle time [ms]
3, 2.3
Pressure rating
800 bar 11580 psi 80 Mpa
Output signal
switching signal; IO-Link; (configurable)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Integrated watchdog
yes
SIO mode
yes
Switch point accuracy [% of the span]
<± 0,5
Long-term stability [% of the span]
<± 0,05; (per 6 months)
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
MTTF [years]
214
In steps of
1 bar 1 psi 0.1 MPa, 2 bar 20 psi 0.2 MPa
Number of digital outputs
2
Output function
normally open / normally closed; (parameterisable)
Temperature coefficient span [% of the span / 10 K]
0,2; (-25...80°C)
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Max. voltage drop switching output DC [V]
2.5
Short-circuit protection
yes
Permanent current rating of switching output DC [mA]
150; (200 (...60°C) 250 (...40°C))
Medium temperature [°C]
-25...80
Temperature coefficient zero point [% of the span / 10 K]
0,2; (-25...80°C)
Ambient temperature [°C]
-25...80
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Storage temperature [°C]
-40...100
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
SDCI standard
IEC 61131-9
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
MAWP (for applications according to CRN)
800 bar 11580 psi 80 MPa
Restrictor element integrated
no (can be retrofitted)
Number of inputs and outputs
Number of digital outputs: 2
Electrical design
PNP/NPN
Protection class
III
Overload protection
yes
Transmission type
COM2 (38,4 kBaud)
Switching frequency DC [Hz]
< 170
Total number of outputs
2
Min. insulation resistance [MΩ]
100; (500 V DC)
Delay time programmable dS, dr [s]
0...50
UL approval
UL Approval no. J003
Communication interface
IO-Link
Materials (wetted parts)
1.4542 (17-4 PH / 630)
Reset point rP
1...398 bar 20...5773 psi 0.1...39.8 MPa, 2...398 bar 20...5780 psi 0.2...39.8 MPa
Type of short-circuit protection
pulsed
Measuring element
metallic thin film cell
Operating Temperature - Maximum
176 Degrees F
Pressure Connection Type
1/4 in NPT
Pressure - Maximum
5,800 psi
Electrical Design Output
PNP/NPN
Compatible Media
Gas, Liquid
Reset Point - Minimum
20 psi
Operating Temperature - Minimum
-13 Degrees F
Output Current Rating
0.15 A, 0.2 A @ 140 Degrees F, 0.25 A @ 104 Degrees F
Set Point - Minimum
40 psi
Set Point - Maximum
5,800 psi
Reset Point - Maximum
5,780 psi
Pressure - Minimum
0 psi
Voltage Rating - Maximum
30 V DC

Description

Digital Pressure Sensor, Power Required 18 to 30V DC, Range 0 to 5800 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C, Contact Form SPST, On Set Point 40 to 5800 psi, Off Set Point 20 to 5780 psi, Burst Pressure 24,650 psi, Process Connection 1/4 in NPT, IP Rating IP65, IP67, Housing Material Stainless Steel, Wetted Materials Ceramic, Fluorocarbon, Electrical Connection 4 Pin M12 Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.