Zoro Homepage

Pressure Sensor, Range -0.2 to 3.6 psi

  • Mfr # PN2298

  • Zoro # G5893015


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Range
-0.2 to 3.6 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2298
Zoro #
G5893015
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3.57 in
Overall Width
1.34 in
Manufacturer Warranty Length
5 yr
Overall Depth
1.94 in

Details

Item
Electronic Pressure Sensor
Range
-0.2 to 3.6 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
450 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Housing Material
PBT, Stainless Steel
Wetted Materials
Ceramic, FKM, Stainless Steel
Application
for industrial applications
Number of analogue outputs
1
Analogue end point
37.5...250 mbar 15...100.4 inH2O 3.75...25 kPa 385...2550 mmWS
Total number of outputs
2
IO-Link resolution pressure [mbar]
0.1
Transmission type
COM2 (38,4 kBaud)
Max. voltage drop switching output DC [V]
2
MTTF [years]
145
Output signal
switching signal; analogue signal; IO-Link; (configurable)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Communication interface
IO-Link
Integrated watchdog
yes
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
SIO mode
yes
Short-circuit protection
yes
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Measuring element
ceramic-capacitive pressure measuring cell
Set point SP
-10.9...250 mbar -4.4...100.4 inH2O -1.09...25 kPa -112...2550 mmWS, -11...250 mbar -4.4...100.4 inH2O -1.1...25 kPa -110...2550 mmWS
Max. response time analogue output [ms]
3
Type of short-circuit protection
pulsed
Min. pressure cycles
100 million
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
SDCI standard
IEC 61131-9
Vacuum resistance [mbar]
-1000
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Protection class
III
Switching frequency DC [Hz]
< 500
MAWP (for applications according to CRN)
10 bar 10000 mbar 4000 inH2O 1000 kPa
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Response time [ms]
< 1.5
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Electrical design
PNP/NPN
Damping process value dAP [s]
0...4
Operating voltage [V]
18...30 DC; (to SELV/PELV)
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Delay time programmable dS, dr [s]
0...50
Current consumption [mA]
< 35
Special feature
Gold-plated contacts
Number of digital outputs
2
Medium temperature [°C]
-25...80
Min. load resistance [Ω]
2000
Media
liquids and gases
Storage temperature [°C]
-40...100
Overload protection
yes
Permanent current rating of switching output DC [mA]
250
IO-Link functions (acyclical)
application specific tag
Min. bursting pressure
30000 mbar 12000 inH2O 3000 kPa 306000 mmWS
Power-on delay time [s]
0.3
Ambient temperature [°C]
-25...80
Required master port type
A; (when pin 2 not connected: B)
Type of pressure
relative pressure
Materials (wetted parts)
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
Reset point rP
-12...249 mbar -4.8...100 inH2O -1.2...24.9 kPa -122...2539 mmWS, -12...249 mbar -4.8...100 inH2O -1.2...24.9 kPa -120...2540 mmWS
Analogue start point
-12.5...200 mbar -5...80.2 inH2O -1.25...20 kPa -125...2040 mmWS
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Max. load [Ω]
500
Analogue current output [mA]
4...20; (scalable 1:5)
IO-Link revision
1.1
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Reverse polarity protection
yes
UL approval
UL Approval no. J012
Output function
normally open / normally closed; (parameterisable)
Min. process cycle time [ms]
2.3, 3
Damping for the analogue output dAA [s]
0...4
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Measuring range
-0.0125...0.25 bar -12.5...250 mbar -5...100.4 inH2O -1.25...25 kPa -127...2549 mmWS
Protection
IP 65; IP 67
Analogue voltage output [V]
0...10; (scalable 1:5)
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Pressure rating
10000 mbar 4000 inH2O 1000 kPa 102000 mmWS
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Min. insulation resistance [MΩ]
100; (500 V DC)
Min. difference between SP and rP
1.1 mbar 0.5 inH2O 0.11 kPa 11 mmWS, 1.5 mbar 0.6 inH2O 0.15 kPa 15 mmWS
In steps of
0.5 mbar 0.2 inH2O 0.05 kPa 5 mmWS, 0.1 mbar 0.1 inH2O 0.01 kPa 1 mmWS
Restrictor element integrated
no (can be retrofitted)
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
Medium temperature [°C]
-25...80
Storage temperature [°C]
-40...100
Min. insulation resistance [MΩ]
100; (500 V DC)
Min. load resistance [Ω]
2000
Ambient temperature [°C]
-25...80
Max. load [Ω]
500
Voltage Rating - Maximum
30 V DC
Pressure Connection Type
1/4" NPT
Pressure - Minimum
-0.2 psi
Pressure - Maximum
3.6 psi
Compatible Media
Gas, Liquid
Electrical Design Output
PNP/NPN
Series
PN
Analog Output Current - Maximum
20 mA
Analog Output Current - Minimum
4 mA
Operating Temperature - Maximum
176 Degrees F
Analog Output Voltage - Maximum
10 V DC
Analog Output Voltage - Minimum
0 V DC
Proof Pressure
3,000 kPa
Operating Temperature - Minimum
-13 Degrees F

Description

Electronic Pressure Sensor, Range -0.2 to 3.6 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 450 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.