Shop IFM
See all product information
Create Account
Pressure switch and transmitter
- Mfr # PN2671
- Zoro # G323654833
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65, IP67
Housing Material
PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
Pressure Connection Type
1/4" NPT
Overall Width
34 mm
Pressure - Maximum
3,625 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN2671
- Zoro #
- G323654833
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 34 mm
- Overall Depth
- 49.4 mm
- Overall Height
- 103.7 mm
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Pressure Switch and Transmitter
- IP Rating
- IP65, IP67
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
- Pressure Connection Type
- 1/4" NPT
- Pressure - Maximum
- 3,625 psi
- Proof Pressure
- 7,250 psi
- Pressure - Minimum
- 25 psi
- Compatible Media
- Gas, Liquid
- Switching Signal Output
- PNP/NPN
- Electrical Connection
- 4-Pin M12 Male Connector
- Wetted Materials
- Stainless Steel
- Analog Signal Output
- 0-10V, 4-20 mA
- Series
- PN26
- Voltage Rating - Maximum
- 30 V DC
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -25 Degrees C
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.