Pressure Switch Cover, PK Series
Mfr # E30094
Zoro # G1957186
product price: $11.39
/eaKey Features
For Use With
IFM PK Series Pressure Switches
Material
Plastic
Color
Transparent
Type
Protective Cover
Features
Impact Resistant, Protection Against Soiling, Protection Against Manipulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E30094
Zoro #
G1957186
UPC #
-
Country of Origin
Germany
Details
Item
Pressure Switch Cover
For Use With
IFM PK Series Pressure Switches
Material
Plastic
Color
Transparent
Type
Protective Cover
Features
Impact Resistant, Protection Against Soiling, Protection Against Manipulation
Materials
PP transparent
Design
for pressure sensors PK, for temperature sensors TK, for vibration monitors VK
Compatible with Series
PK, TK, VK
Product Type
Protective Cover
Compatible Product Type
Process Sensor
Description
Protective Cover, For Use With Mfr. No. PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.