CAD Drawings

Download CAD Files

Pressure Switch, Standard, 2SPST, 1/4" NPT, 0 to 5800 psi Range, 316 Stainless Steel

  • Mfr # PK6220

  • Zoro # G6566174

CAD Available

product price: $210.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
2SPST
Pressure Connection Type
1/4" NPT
Range
0 to 5800 psi
Housing Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK6220
Zoro #
G6566174
UPC #
094720858522
Country of Origin
Romania

Details

Item
Pressure Switch
Action
Standard
Contact Form
2SPST
Pressure Connection Type
1/4" NPT
Range
0 to 5800 psi
Housing Material
316 Stainless Steel
Standards
CE, DIN IEC 68-2-27, DIN IEC 68-2-6, EMC Approval, UL Listed
Burst Pressure
23,200 psi
DC Contact Rating
500 mA @ 10 to 32V DC
Compatible With
Air and Liquids
Process Connection
1/4 in MNPT
Electrical Connection
M12 Connector
Operating Temp. Range
13 Degrees to 176 Degrees F
On Set Point
290 to 5800 psi
Circuit Type
Electronic PNP
Off Set Point
175 to 5685 psi
Wetted Materials
316L Stainless Steel
IP Rating
IP67
Pressure Switch Range
0 to 5800 psi
Pressure Switch Electrical Contact Form
(2) SPST
Display
operation LED, green switching status LED, yellow
Application
for industrial applications
Series
PK
Overload Protection
yes
Material
316 Stainless Steel
Vibration resistance
DIN IEC 68-2-6 20 g (10...2000 Hz)
Reverse polarity protection
yes
Current consumption [mA]
< 25
Measuring range
0...400 bar 0...5800 psi
Output function
complementary
MTTF [years]
641
Switching frequency DC [Hz]
100
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Type of pressure
relative pressure
Media
liquids and gases
Adjustment of the switch point
setting rings
Operating voltage [V]
9.6...32 DC
Electrical design
PNP
Protection class
III
Temperature drift per 10 K
<± 0.5
Number of digital outputs
2
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Pressure rating
600 bar 8700 psi
Switch point accuracy [% of the final value]
<± 2,5; (Setting accuracy)
Permanent current rating of switching output DC [mA]
500
With scale
yes
Min. pressure cycles
50 million
Reset point rP
12...392 bar 175...5685 psi
Restrictor element integrated
no (can be retrofitted)
Set point SP
20...400 bar 290...5800 psi
Short-circuit protection
yes
Protection
IP 67
Type of short-circuit protection
pulsed
Min. bursting pressure
1600 bar 23200 psi
Repeatability [% of the final value]
<± 0,5; (with temperature fluctuations < 10 K)
Number of inputs and outputs
Number of digital outputs: 2
Min. insulation resistance [MΩ]
100; (500 V DC)
Max. voltage drop switching output DC [V]
2
Shock resistance
DIN IEC 68-2-27 50 g (11 ms)
Total number of outputs
2
Characteristics deviation [% of the final value]
<± 1,5 (BFSL) / <± 2,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Pressure - Maximum
5,800 psi
Reset Point - Maximum
5,685 psi
Reset Point - Minimum
175 psi
Actuator Style
Transducer
Adjustable Range Type
Field Adjustable
Compatible Media
Gas, Liquid
Set Point - Maximum
5,800 psi
Set Point - Minimum
290 psi
Resistance Properties
Insulation Resistant, Shock Resistant, Vibration Resistant
Pressure - Minimum
0 psi
CAD Available
Yes

Description

Pressure Switch, Range 0 to 5800 psi, Process Connection 1/4 in MNPT, Housing Material Stainless Steel, Wetted Materials 316L Stainless Steel, Compatible With Air and Liquids, Electrical Connection M12 Connector, Contact Form 2NO/2NC, Circuit Type Electronic PNP, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 9.6 to 32 V, NEMA Rating Not Rated, IP Rating IP67, Burst Pressure 23,200 psi, Operating Temp. Range 13 Degrees to 176 Degrees F, Off Set Point 175 to 5685 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.