Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Pressure Switch, Standard, 2SPST, G1/8 BSP, -14.5 to 145 psi Range

  • Mfr # PQ7834

  • Zoro # G6951594

CAD Available

product price: $217.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
2SPST
Pressure Connection Type
G1/8 BSP
Range
-14.5 to 145 psi
Circuit Type
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ7834
Zoro #
G6951594
UPC #
-
Country of Origin
Romania

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
2SPST
Pressure Connection Type
G1/8 BSP
Range
-14.5 to 145 psi
Circuit Type
PNP
Electrical Connection
4 Pin M8 Connector
Temp. Range
13 Degrees to 176 Degrees F
IP Rating
65
Burst Pressure
435 psi
Output Current
100 mA
Compatible With
Air
Off Set Point
-14 to 144 psi
Process Connection
G1/8
Wetted Materials
Brass
On Set Point
-13 to 145 psi
Series
PQ
Special Features
Gold-plated contacts
Application
for industrial applications
Pressure Switch Electrical Contact Form
(2) SPST
Pressure Switch Range
-14.5 psi Vac to 145 psi
Display
Display unit 4 x LED, green switching status 2 x LED, yellow function display alphanumeric display, 4-digit measured values alphanumeric display, 4-digit
Voltage
32 V
Material
PBT (Pocan), Polyester
Product Type
Digital Pressure Sensor
Output function
normally open / normally closed; (parameterisable)
Reverse polarity protection
yes
Max. voltage drop switching output DC [V]
2
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Measuring range
-1...10 bar -15...145 psi -30...296 inHg -100...1000 kPa
Permanent current rating of switching output DC [mA]
100
Long-term stability [% of the span]
<± 0,05; (per 6 months)
Switching frequency DC [Hz]
< 200
Vacuum resistance [mbar]
-1000
Current consumption [mA]
< 50
Short-circuit protection
yes
Integrated watchdog
yes
Media
compressed air
Min. insulation resistance [MΩ]
100; (500 V DC)
MTTF [years]
455
Temperature coefficient span [% of the span / 10 K]
0,2; (0...60°C)
Delay time programmable dS, dr [s]
0; 0,002...5
Min. pressure cycles
50 million
Power-on delay time [s]
0.3
Number of digital outputs
2
Pressure rating
20 bar 290 psi 591 inHg 2000 kPa
Min. bursting pressure
30 bar 435 psi 886 inHg 3000 kPa
Protection
IP 65
Temperature coefficient zero point [% of the span / 10 K]
0,2; (0...60°C)
Response time [ms]
< 2.5
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-5 Surge 0,5/1 kV EN 61000-4-6 HF conducted 10 V
Protection class
III
Vibration resistance
DIN IEC 68-2-6 20 g (10...2000 Hz)
Operating voltage [V]
18...32 DC; (to SELV/PELV)
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
Type of pressure
relative pressure; vacuum
Shock resistance
DIN IEC 68-2-27 50 g (11 ms)
Parameter setting options
hysteresis / window; normally open / normally closed; diagnostic function; switching logic; switch-on/switch-off delay; Damping; Display unit
Total number of outputs
2
Number of inputs and outputs
Number of digital outputs: 2
Electrical design
PNP
Type of short-circuit protection
pulsed
Reset point rP
-0.95...9.95 bar -14...144 psi -28...294 inHg -95...995 kPa
Switch point accuracy [% of the span]
<± 0,5
In steps of
0.05 bar 1 psi 2 inHg 5 kPa
Set point SP
-0.9...10 bar -13...145 psi -26...296 inHg -90...1000 kPa
Hysteresis deviation [% of the span]
<± 0,25
Reset Point - Maximum
144 psi
Pressure - Minimum
-15 psi
Set Point - Minimum
-13 psi
Pressure - Maximum
145 psi
Set Point - Maximum
145 psi
Reset Point - Minimum
-14 psi
Compatible Media
Compressed Air
CAD Available
Yes

Description

Digital Pressure Sensor, Power Required 18 to 32V DC, Range -14.5 psi Vac to 145 psi, Compatible With Air, Circuit Type PNP, Output Current 100 mA, Contact Form SPST, On Set Point -13 to 145 psi, Off Set Point -14 to 144 psi, Burst Pressure 435 psi, Process Connection G1/8, IP Rating IP65, Housing Material FKM, PBT, Polyester, Wetted Materials Brass, FKM, PBT, Silicon, Electrical Connection 4 Pin M8 Connector, Temp. Range 13 Degrees to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.