Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST, 1/4 in NPT, 0 to 145 psi Range, Stainless Steel

  • Mfr # PN4224

  • Zoro # G6796325


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4 in NPT
Range
0 to 145 psi
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN4224
Zoro #
G6796325
UPC #
094720866527
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
5 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4 in NPT
Range
0 to 145 psi
Housing Material
Stainless Steel
Burst Pressure
2,175 psi
Electrical Connection
5 Pin 1/2 in 20UNF Connector
Output Current
2.5A @ 20 Degrees C
IP Rating
65
Compatible With
Air and Liquids
Process Connection
1/4 in FNPT
Off Set Point
1 to 144 psi
Circuit Type
Triac
Temp. Range
13 Degrees to 176 Degrees F
On Set Point
1 to 145 psi
Wetted Materials
Stainless Steel
Application
for industrial applications
Overload Protection
no
Pressure Switch Range
0 to 145 psi
Display
switching status LED, red function display 7-segment LED display measured values 7-segment LED display
Pressure Switch Electrical Contact Form
SPST
Series
PN
Voltage
265 V
Material
Stainless Steel
Product Type
Digital Pressure Sensor
Current consumption [mA]
< 10
Total number of outputs
1
Min. pressure cycles
100 million
Shock resistance
DIN IEC 68-2-27 50 g (11 ms)
Adjustment of the switch point
programming button
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-25...80°C)
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤5 A; fast acting
Long-term stability [% of the span]
<± 0,1; (per year)
Electrical design
Triac
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; adaptation of displayed values; display can be rotated and switched off; Display unit
Max. voltage drop switching output AC [V]
2
Pressure rating
75 bar 1088 psi 7500 kPa
Delay time programmable dS, dr [s]
0, 0,2,...10, 11,...50
Protection
IP 65
Switching frequency AC [Hz]
< 160
Number of inputs and outputs
Number of digital outputs: 1
Min. bursting pressure
150 bar 2175 psi 15000 kPa
Protection class
II
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V
Number of digital outputs
1
Integrated watchdog
yes
Switch point accuracy [% of the span]
<± 1,0
Restrictor element integrated
no (can be retrofitted)
Reverse polarity protection
no
Output function
normally open / normally closed; (parameterisable)
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Reset point rP
0.05...9.95 bar 1...144 psi 5...994 kPa
Damping process value dAP [s]
0...4
In steps of
0.01 bar 1 psi 1 kPa
Operating voltage [V]
85...265 AC
Type of pressure
relative pressure
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
Operating voltage tolerance [%]
5...10
Measuring range
0...10 bar 0...145 psi 0...1000 kPa 0...1 MPa
Set point SP
0.1...9.99 bar 1...145 psi 10...999 kPa
Vibration resistance
DIN IEC 68-2-6 20 g (10...2000 Hz)
Media
liquids and gases
MTTF [years]
224.58
Temperature coefficient span [% of the span / 10 K]
<± 0,3; (-25...80°C)
Power-on delay time [s]
0.2
Nominal voltage AC [V]
< 250
Linearity deviation [% of the span]
<± 0,5
Short-circuit proof
no
Hysteresis deviation [% of the span]
<± 0,1
Permanent current rating of switching output AC [mA]
250; ((...70°C) 1000 (...60°C) 1500 (...45°C) 2500 (...20°C))
Min. insulation resistance [MΩ]
100; (500 V DC)
Pressure - Maximum
145 psi
Reset Point - Minimum
-14 psi
Set Point - Minimum
1 psi
Reset Point - Maximum
144 psi
Compatible Media
Gas, Liquid
Set Point - Maximum
145 psi
Pressure - Minimum
0 psi

Description

Digital Pressure Sensor, Power Required 45 to 65 Hz, 90 to 250V AC, Range 0 to 145 psi, Compatible With Air and Liquids, Circuit Type Triac, Output Current 2.5A @ 20 Degrees C, Contact Form SPST, On Set Point 1 to 145 psi, Off Set Point 1 to 144 psi, Burst Pressure 2,175 psi, Process Connection 1/4 in FNPT, IP Rating IP65, Housing Material Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 5 Pin 1/2 in UNF Connector, Temp. Range 13 Degrees to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.