Programming/display unit
- Mfr # PP2001
- Zoro # G622984853
product price:Â
$
909.99
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
- PP2001
- Zoro #
- G622984853
- UPC #
- -
- Country of Origin
- Romania
Description
For diagnosis and parameterization of pressure sensors. Automatic recognition of type, measuring range and current parameter set of the sensor. Indication of the current measured value of the sensor in the display. User-friendly sharing of the parameter set of one sensor with other sensors of the same type. Programming/display unit; gold-plated contacts; for industrial applications. Accessories(supplied): Patchcords: 0,8 m, for parameter setting in the offline mode.
Restrictions
This item has been restricted from sale in the following states:
CA