Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IGS243

  • Zoro # G0528215


product price: $37.19
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
60 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IGS243
Zoro #
G0528215
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Dimensions [mm]
M18 x 1 / L = 60
Overall Height
60 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
Description/Special Features
Overload And Short Protection
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Max. Current Load
100mA
Operating Temp. Range
-40 Degrees to 185 Degrees F
Includes
(2) Lock Nuts
IP Rating
IP65, IP66, IP67, IP68, IP69K
Electrical Connection
M12
Reverse polarity protection
yes
Hysteresis [% of Sr]
3...15
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Housing
threaded type
Items supplied
lock nuts: 2
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Max. voltage drop switching output DC [V]
2.5
Thread designation
M18 x 1
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Protection class
III
Increased sensing range
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Sensing range [mm]
12
Display
switching status 4 x LED, yellow
Short-circuit protection
yes
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
MTTF [years]
1594
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Overload protection
yes
Ambient temperature [°C]
-40...85
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Special feature
Gold-plated contacts; Increased sensing range
Real sensing range Sr [mm]
12± 10 %
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Switching frequency DC [Hz]
300
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Current consumption [mA]
< 10
Electrical design
NPN
Permanent current rating of switching output DC [mA]
100
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Operating distance [mm]
0...9.72
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Switch point drift [% of Sr]
-10...10
Operating voltage [V]
10...30 DC
Mounting
non-flush mountable
Embedded software included
yes
Ambient temperature [°C]
-40...85
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Number of Wires
3
Switching Frequency
300 Hz
Style
Cylindrical, Inductive
DC Voltage Rating
10-30V DC
Output Circuit Current - Maximum
100 mA
Sensing Distance - Maximum
12 mm
Electrical Installation Type
Direct Connector
Sensing Face Shielding
Unshielded
Body Finish
Bronze Coated
Number of Pins
4
Output Circuit Contact Form
NC
Output Circuit Type
NPN
Features
Safe Detection
AC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Body Material
Brass

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.