Shop IFM

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IGS237
  • Zoro # G0527880

product price: 
$
52.95
/ea

Key Features

Style
Inductive, Cylindrical
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGS237
Zoro #
G0527880
UPC #
-
Country of Origin
United States
Item
Proximity Sensor
Style
Inductive, Cylindrical
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
12 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
Operating Temp. Range
-40 Degrees to 185 Degrees F
Description/Special Features
Overload And Short Protection
IP Rating
IP65, IP66, IP67, IP68, IP69K
Max. Current Load
100mA
Includes
(2) Lock Nuts
Operating Temperature - Maximum
185 Degrees F
Number of Pins
4
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-40 Degrees F
Features
Safe Detection
Output Circuit Current - Maximum
100 mA
Body Finish
Bronze Coated
Output Circuit Voltage - Maximum
2.5 V DC
Sensing Method
Inductive
Switching Frequency
300 Hz
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Length
45 mm
Overall Height
45 mm
Fits Chest Size
Safe Detection

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.