Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Prox Sensor, Inductive, 15mm, NPN, NO

  • Zoro #: G0528039
  • Mfr #: IIS240

$41.39

  • Basic Proximity Sensor Case Material: Metal
  • Length: 60mm
  • Proximity Sensor Power Requirement: 10 to 30VDC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ifm #IIS240 Specifications

  • Zoro #: G0528039
  • Mfr #: IIS240
Basic Proximity Sensor Case Material: Metal Length: 60mm
Proximity Sensor Power Requirement: 10 to 30VDC Max. Detecting Distance: 15.0mm
IP Rating: 65, 66, 67, 68, 69K Proximity Sensor Electrical Connection: 2m Cable
Includes: (2) Lock Nuts Output Mode: NO
Case Material: Brass White Bronze Coated Proximity Sensor Style: Cylindrical Proximity Sensor
Description/Special Features: Overload And Short Protection Item: Cylindrical Proximity Sensor
Proximity Sensing Method: Inductive Proximity Sensor Operating Frequency: 100 Hz
Shielded / Unshielded: Shielded Proximity Sensor Diameter: 30.0mm
Proximity Sensor Output Circuit Type: 3 Wire NPN Standards: CUL Listed
Max. Current Load: 100mA Operating Temp. Range: -40 Degrees to 185 Degrees F
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 10 to 30VDC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Reviews of Ifm #IIS240