Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # IIS239

  • Zoro # G0528020


product price: $47.85
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
60 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IIS239
Zoro #
G0528020
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Dimensions [mm]
M30 x 1.5 / L = 60
Overall Height
60 mm
Overall Diameter
30 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
100 Hz
Description/Special Features
Overload And Short Protection
IP Rating
IP65, IP66, IP67, IP68, IP69K
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A002
Operating Temp. Range
-40 Degrees to 185 Degrees F
Includes
(2) Lock Nuts
Max. Current Load
100mA
Electrical Connection
Bare Wire
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Embedded software included
yes
Permanent current rating of switching output DC [mA]
100
Housing
threaded type
Mounting
non-flush mountable
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Special feature
Increased sensing range
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Items supplied
lock nuts: 2
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Real sensing range Sr [mm]
22± 10 %
UL approval
Ta -25...75°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A002 File number UL E174191
Hysteresis [% of Sr]
3...15
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Switch point drift [% of Sr]
-10...10
Connection
Cable: 2 m, PUR, Ø 4 mm; burning behaviour to ECE R118 rev. 2; 3 x 0.34 mm²
MTTF [years]
861
Switching frequency DC [Hz]
100
Short-circuit protection
yes
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Max. voltage drop switching output DC [V]
2.5
Overload protection
yes
Operating distance [mm]
0...17.82
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
Electrical design
PNP
Thread designation
M30 x 1.5
Current consumption [mA]
< 10
Display
switching status 1 x LED, yellow
Sensing range [mm]
22
Increased sensing range
yes
Operating voltage [V]
10...30 DC
Protection class
III
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
Ambient temperature [°C]
-40...85
Reverse polarity protection
yes
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Ambient temperature [°C]
-40...85
DC Voltage Rating
10-30V DC
Output Circuit Number of Wires
3
Electrical Installation Type
Prewired Cable
Style
Cylindrical, Inductive
Body Finish
Bronze Coated
Operating Temperature - Maximum
185 Degrees F
Output Circuit Contact Form
NO
Sensing Distance - Maximum
22 mm
Body Material
Brass
Output Circuit Voltage - Maximum
2.5 V DC
Features
Safe Detection
Output Circuit Current - Maximum
100 mA
Switching Frequency
100 Hz
Output Circuit Type
PNP
Sensing Face Shielding
Unshielded
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.