Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitive, Cylindrical Proximity Sensor, 30 mm Dia., PBT, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # KI0203

  • Zoro # G8521116


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Length
99 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/40 Hz DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KI0203
Zoro #
G8521116
UPC #
094720807681
Country of Origin
Germany

Dimensions

Length
99 mm
Dimensions [mm]
M30 x 1.5 / L = 81
Overall Diameter
30 mm
Cable Length
2 m
Overall Height
81 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/40 Hz DC
Standards
EN 60947-5-2
Max. Current Load
250/200mA
Description/Special Features
Yellow LED Output Indication
IP Rating
IP65
Includes
(2) Lock Nuts, Screwdriver
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Bare Wire
Short-circuit proof
no
Reverse polarity protection
no
Short-time current rating of switching output [mA]
1500; (20 ms / 0,5 Hz)
Switch point drift [% of Sr]
-15...15
Max. voltage drop switching output AC [V]
10
Mounting
non-flush mountable
Operating voltage [V]
20...250 AC/DC
Max. voltage drop switching output DC [V]
8
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Connection
Cable: 2 m, PVC; 2 x 0.5 mm²
Operating distance [mm]
0...12.1
Switching frequency DC [Hz]
40
Materials
PBT
Max. leakage current [mA]
2.5 (250 V AC) / 1.7 (110 V AC) / 1.5 (24 V DC)
Sensing range [mm]
3...15
Factory setting sensing range [mm]
15
MTTF [years]
489
Protection
IP 65
Correction factor
glass: 0.4 / water: 1 / ceramics: 0.2 / PVC: 0.2
Switching frequency AC [Hz]
25
Display
switching status 1 x LED, red
Real sensing range Sr [mm]
15± 10 %
Overload protection
no
Minimum load current [mA]
5
Permanent current rating of switching output DC [mA]
200; (for UL application: 200 AC / 100 DC)
Items supplied
lock nuts: 2 screwdriver: 1
Increased immunity
yes; (increased immunity to conducted radio frequency interference)
Sensing range adjustable
yes
EMC
EN 60947-5-2
Ambient temperature [°C]
-25...70
Thread designation
M30 x 1.5
Permanent current rating of switching output AC [mA]
200; (for UL application: 200 / 100 DC)
Housing
threaded type
Hysteresis [% of Sr]
1...15
Protection class
II
Ambient temperature [°C]
-25...70
Switching Frequency
25 Hz (AC), 40 Hz (DC)
Output Circuit Number of Wires
2
Output Circuit Contact Form
NC
Sensing Distance - Maximum
15 mm
Style
Capacitive, Cylindrical
Includes Indicator Lights
Indicator Lights Included
Features
Potentiometer
Operating Temperature - Maximum
158 Degrees F
Body Material
PBT
Output Circuit Voltage - Maximum
8 V DC
AC Voltage Rating
20-250V AC
Electrical Installation Type
Prewired Cable
DC Voltage Rating
20-250V DC
Sensing Distance - Minimum
3 mm
Output Circuit Type
AC/DC-Type
Sensing Face Shielding
Unshielded
Output Circuit Current - Maximum
200 mA
Operating Temperature - Minimum
-13 Degrees F

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/40 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP65, Case Material PBT, Length 99 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.