Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 1/2 in Connector, 2 Wires, Shielded

  • Mfr # II0340

  • Zoro # G6935056


product price:  $82.45
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Output Circuit Type
AC/DC-Type
Length
72 mm
Sensing Distance - Maximum
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
II0340
Zoro #
G6935056
UPC #
094720872993
Country of Origin
Romania

Dimensions

Length
72 mm
Dimensions [mm]
M30 x 1.5
Overall Height
72 mm
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Output Circuit Type
AC/DC-Type
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Output Circuit Contact Form
NO
Standards
EN 60947-5-2, EN 55011
Proximity Sensor Electrical Connection
3 Pin 1/2-20 UNF Male Connector
Proximity Sensor Operating Frequency
25 Hz AC/40 Hz DC
IP Rating
IP67
Includes
(2) Lock Nuts
Max. Current Load
250/100mA
Description/Special Features
Red LED Output Indication
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
1/2 in Connector
Max. leakage current [mA]
1 (250 V AC) / 0.8 (140 V AC) / 0.8 (24 V DC)
EMC
EN 60947-5-2 EN 55011 class B
MTTF [years]
609
Switching frequency DC [Hz]
40
Materials
housing: brass white bronze coated; sensing face: PBT; LED window: PA; lock nuts: brass
Max. voltage drop switching output DC [V]
6
Protection
IP 67
Max. voltage drop switching output AC [V]
6.5
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.47 / copper: 0.4
Items supplied
lock nuts: 2 serrated washers: 2
Special feature
Increased sensing range
Ambient temperature [°C]
-25...70
Minimum load current [mA]
5
Short-circuit proof
no
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Mounting
flush mountable
Sensing range [mm]
15
Permanent current rating of switching output AC [mA]
250; (350 (...50°C))
Permanent current rating of switching output DC [mA]
100
Thread designation
M30 x 1.5
Reverse polarity protection
no
Switching frequency AC [Hz]
25
Display
switching status 1 x LED, red
Hysteresis [% of Sr]
3...20
Increased sensing range
yes
Overload protection
no
Protection class
I
Operating distance [mm]
0...12.1
Short-time current rating of switching output [mA]
2200; (20 ms / 0,5 Hz)
Housing
threaded type
Operating voltage [V]
20...250 AC/DC
Ambient temperature [°C]
-25...70
Output Circuit Voltage - Maximum
6 V DC
Output Circuit Current - Maximum
250 mA
Body Material
Brass
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Shielded
Output Circuit Number of Wires
2
Number of Pins
3
Body Finish
Bronze Coated
Switching Frequency
25 Hz (AC), 40 Hz (DC)
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/40 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, IP Rating IP67, Case Material Brass White Bronze Coated, Length 72 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250/100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.