Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # IE5312
  • Zoro # G8520967
product price: 
$
52.19
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
8 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 36V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IE5312
Zoro #
G8520967
UPC #
-
Country of Origin
Germany
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 36V DC
Electrical Connection
M12
Output Circuit Type
PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
2 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
1,000 Hz
Includes
(2) Lock Nuts
IP Rating
IP67
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Max. Current Load
250mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Embedded software included
yes
Switching frequency DC [Hz]
1000
Current consumption [mA]
< 10
Protection
IP 67
Operating voltage [V]
10...30 DC
Increased sensing range
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 3 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 class B
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Protection class
III
Real sensing range Sr [mm]
2± 10 %
Materials
brass white bronze coated; sensing face: LCP orange; LED window: PEI; lock nuts: brass white bronze coated
Hysteresis [% of Sr]
1...20
Sensing range [mm]
2
Permanent current rating of switching output DC [mA]
100
Special feature
Increased sensing range
MTTF [years]
1379
Switch point drift [% of Sr]
-10...10
Tightening torque [Nm]
A = 5 mm: 1,5 Nm; B: 2 Nm
Overload protection
yes
Housing
threaded type
Thread designation
M8 x 1
Ambient temperature [°C]
-25...70
Short-circuit protection
yes
Display
switching status 4 x 90° LED, yellow
Operating distance [mm]
0...1.62
Max. voltage drop switching output DC [V]
2.5
Connection
Connector: 1 x M12; coding: A
Reverse polarity protection
yes
Full-metal housing
no
Electrical design
PNP
Mounting
flush mountable
Items supplied
lock nuts: 2
Ambient temperature [°C]
-25...70
Operating Temperature - Minimum
-13 Degrees F
Sensing Method
Inductive
Electrical Installation Type
Direct Connector
Body Finish
Bronze Coated
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Number of Pins
4
Switching Frequency
1,000 Hz
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Current - Maximum
100 mA
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
8 mm
Length
62 mm
Dimensions [mm]
M8 x 1 / L = 60
Overall Height
60 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Brass White Bronze Coated, Length 62 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA

Ratings & reviews