Shop IFM

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IF7103

  • Zoro # G6956476


product price:  $41.15
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
12 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
15 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IF7103
Zoro #
G6956476
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
12 mm
Length
60 mm
Dimensions [mm]
M12 x 1 / L = 60
Overall Height
60 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
15 to 30V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
4 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
800 Hz
Includes
(2) Lock Nuts
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Max. Current Load
100mA
Embedded software included
yes
MTTF [years]
1455
Protection
IP 67
Switching frequency DC [Hz]
700
Display
switching status 1 x LED, yellow
Permanent current rating of switching output DC [mA]
100
Special feature
Gold-plated contacts
Items supplied
lock nuts: 2
Overload protection
yes
Real sensing range Sr [mm]
4± 10 %
Operating voltage [V]
10...30 DC
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Reverse polarity protection
yes
Mounting
non-flush mountable
Sensing range [mm]
4
Ambient temperature [°C]
-25...70
Current consumption [mA]
< 10
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 class B
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Operating distance [mm]
0...3.24
Protection class
III
Electrical design
NPN
Hysteresis [% of Sr]
3...15
Max. voltage drop switching output DC [V]
2.5
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
Switch point drift [% of Sr]
-10...10
Thread designation
M12 x 1
Housing
threaded type
Short-circuit protection
yes
Ambient temperature [°C]
-25...70
Sensing Method
Inductive
Body Finish
Bronze Coated
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
700 Hz
Number of Pins
4
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass, Length 60 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.