Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # IFS242

  • Zoro # G0528355


product price: $47.59
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
60 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
700 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFS242
Zoro #
G0528355
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Dimensions [mm]
M12 x 1 / L = 60
Overall Height
60 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
700 Hz
Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Includes
(2) Lock Nuts
Max. Current Load
100mA
Description/Special Features
Overload And Short Protection
IP Rating
IP65, IP66, IP67, IP68, IP69K
Electrical Connection
M12
Short-circuit protection
yes
Mounting
flush mountable
Protection
IP 65; IP 66; IP 67; IP 68; IP 69K
Electrical design
NPN
Operating distance [mm]
0...3.24
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Overload protection
yes
Thread designation
M12 x 1
Reverse polarity protection
yes
Display
switching status 4 x LED, yellow
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A001 File number UL E174191
Shock resistance
EN 60068-2-27 Ea 100 g 11 ms half-sine; 3 shocks each in every direction of the 3 coordinate axes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Vibration resistance
EN 60068-2-6 Fc 20 g (10...3000 Hz) / 50 sweep cycles, 1 octave per minute, in 3 axes
Items supplied
lock nuts: 2
Permanent current rating of switching output DC [mA]
100
Continuous shock resistance
EN 60068-2-27 40 g 6 ms; 4000 shocks each in every direction of the 3 coordinate axes
Real sensing range Sr [mm]
4± 10 %
Embedded software included
yes
Protection class
III
Switch point drift [% of Sr]
-10...10
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
MTTF [years]
1603
Application
Suitable for industrial, mobile, cooling and lubricating applications; Industrial applications / factory automation
Sensing range [mm]
4
Fast temperature change
EN 60068-2-14 Na TA = -40°C; TB = 85°C; t1 = 30 min; t2 = < 10 s; 50 cycles
Max. voltage drop switching output DC [V]
2.5
Current consumption [mA]
< 10
Hysteresis [% of Sr]
3...15
Housing
threaded type
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Ambient temperature [°C]
-40...85
Special feature
Gold-plated contacts; Increased sensing range
Switching frequency DC [Hz]
700
Operating voltage [V]
10...30 DC
Salt spray test
EN 60068-2-52 Kb severity level 5 (4 test cycles)
Increased sensing range
yes
Ambient temperature [°C]
-40...85
Body Finish
Bronze Coated
Operating Temperature - Maximum
185 Degrees F
Output Circuit Contact Form
NO
Sensing Distance - Maximum
4 mm
Switching Frequency
700 Hz
Features
Safe Detection
AC Voltage Rating
Not Rated
Style
Cylindrical, Inductive
Output Circuit Number of Wires
3
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Type
NPN
DC Voltage Rating
10-30V DC
Output Circuit Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Body Material
Brass
Output Circuit Voltage - Maximum
2.5 V DC
Sensing Face Shielding
Shielded
Number of Pins
4
Electrical Installation Type
Direct Connector

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 700 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.