Shop IFM

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, M12, 3 Wires, Shielded

  • Mfr # IGT248
  • Zoro # G7097781

product price: 
$
94.99
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGT248
Zoro #
G7097781
UPC #
-
Country of Origin
Germany
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
5 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A012
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
IP Rating
IP68, IP69K
Description/Special Features
All Metal Housing
Operating Temp. Range
32 Degrees to 212 Degrees F
Max. Current Load
100mA
Includes
(2) Lock Nuts
Display
switching status 4 x 90° LED, yellow
Operating distance [mm]
0...4.05
Thread designation
M18 x 1
Housing
threaded type
Current consumption [mA]
< 20
Protection class
III
Materials
housing: stainless steel (1.4404 / 316L); sensing face: stainless steel (1.4404 / 316L); LED window: PEI; lock nuts: stainless steel (1.4404 / 316L)
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 emission class B
Short-circuit protection
yes
Hysteresis [% of Sr]
1...20
Tightening torque [Nm]
50
UL approval
Ta -25...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A012 File number UL E174191
Overload protection
yes
Mounting
flush mountable
Ambient temperature [°C]
0...100
Max. voltage drop switching output DC [V]
2.5
Embedded software included
yes
Impact resistance
1 J
Permanent current rating of switching output DC [mA]
100
Special feature
Gold-plated contacts; Full-metal housing
Application
Use in wet areas and in the food and beverage industry
Sensing range [mm]
5
Operating voltage [V]
10...30 DC
Full-metal housing
yes
Items supplied
lock nuts: 2
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.7 / aluminium: 0.5 / copper: 0.2
Type of short-circuit protection
pulsed
Electrical design
NPN
Switching frequency DC [Hz]
100
Note on pressure rating
sensing face
Reverse polarity protection
yes
Pressure rating [bar]
100
Protection
IP 68; IP 69K
MTTF [years]
1177
Ambient temperature [°C]
0...100
Output Circuit Current - Maximum
100 mA
Number of Pins
4
Switching Frequency
100 Hz
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
32 Degrees F
Output Circuit Voltage - Maximum
2.5 V DC
Sensing Method
Inductive
Operating Temperature - Maximum
212 Degrees F
Includes Indicator Lights
Indicator Lights Included
Body Stainless Steel Grade
316L
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Length
70 mm
Dimensions [mm]
M18 x 1 / L = 70
Overall Height
70 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP68, IP69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.