Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, M12, 3 Wires, Unshielded

  • Mfr # IFT246

  • Zoro # G6431747


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 36V DC
Length
70 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFT246
Zoro #
G6431747
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 mm
Dimensions [mm]
M12 x 1 / L = 70
Overall Height
70 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 36V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
500 Hz
Operating Temp. Range
32 Degrees to 212 Degrees F
Includes
(2) Lock Nuts
IP Rating
IP65, IP67, IP68, IP69K
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-75 EHC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A012
Max. Current Load
100mA
Description/Special Features
All Metal Housing
Electrical Connection
M12
Full-metal housing
yes
Sensing range [mm]
6
Application
constant cleaning with aggressive cleaning agents; regular cleaning processes
Correction factor
steel: 1 / stainless steel: 1 / brass: 0.9 / aluminium: 0.8 / copper: 0.6
Real sensing range Sr [mm]
6± 10 %
Housing
threaded type
Protection
IP 65; IP 67; IP 68; IP 69K
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Thread designation
M12 x 1
Display
switching status 4 x 90° LED, yellow
Note on pressure rating
sensing face
MTTF [years]
1265
Max. voltage drop switching output DC [V]
2.5
Current consumption [mA]
< 25
Tightening torque [Nm]
15
Electrical design
NPN
Mounting
non-flush mountable
Items supplied
lock nuts: 2
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 emission class B
Operating distance [mm]
0...4.9
Protection class
III
Hysteresis [% of Sr]
1...20
Short-circuit protection
yes
Pressure rating [bar]
100
Special feature
Gold-plated contacts; Increased sensing range; Full-metal housing
Permanent current rating of switching output DC [mA]
100
Ambient temperature [°C]
0...100
Impact resistance
EN 60068-2-75 Ehc 1 J
UL approval
Ta 0...70°C Enclosure type Type 1 power supply Limited Voltage/Current UL Approval no. A012 File number UL E174191
Operating voltage [V]
10...30 DC
Reverse polarity protection
yes
Switching frequency DC [Hz]
250
Overload protection
yes
Increased sensing range
yes
Switch point drift [% of Sr]
-10...10
Materials
housing: stainless steel (1.4404 / 316L); sensing face: stainless steel (1.4404 / 316L); lock nuts: stainless steel (1.4404 / 316L)
Ambient temperature [°C]
0...100
Output Circuit Type
NPN
Sensing Face Shielding
Unshielded
Output Circuit Voltage - Maximum
2.5 V DC
DC Voltage Rating
10-30V DC
Number of Pins
4
Sensing Distance - Maximum
6 mm
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Operating Temperature - Minimum
32 Degrees F
Style
Cylindrical, Inductive
AC Voltage Rating
Not Rated
Body Material
Stainless Steel
Operating Temperature - Maximum
212 Degrees F
Body Stainless Steel Grade
316L
Electrical Installation Type
Direct Connector
Switching Frequency
250 Hz
Output Circuit Current - Maximum
100 mA
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP65, IP67, IP68, IP69K, Case Material 316L Stainless Steel, Length 70 mm, Operating Temp. Range 32 Degrees to 212 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.