Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # II0097
  • Zoro # G8515841
product price: 
$
84.99
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
20 to 250V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
II0097
Zoro #
G8515841
UPC #
-
Country of Origin
Romania
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
20 to 250V AC/DC
Electrical Connection
Bare Wire
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Output Circuit Contact Form
NC
Standards
EN 60947-5-2, EN 55011
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/50 Hz DC
IP Rating
IP67
Includes
(2) Lock Nuts
Operating Temp. Range
-13 Degrees to 176 Degrees F
Max. Current Load
350/100mA
Description/Special Features
Non-Flush Mountable
Permanent current rating of switching output DC [mA]
100
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.4 / aluminium: 0.3 / copper: 0.2
Switching frequency DC [Hz]
50
Switching frequency AC [Hz]
25
Short-circuit proof
no
Permanent current rating of switching output AC [mA]
250; (350 (...50°C))
Protection class
II
Short-time current rating of switching output [mA]
2200; (20 ms / 0,5 Hz)
Operating voltage [V]
20...250 AC/DC
Minimum load current [mA]
5
Real sensing range Sr [mm]
15± 10 %
Connection
Cable: 2 m, PVC; 2 x 0.5 mm²
EMC
EN 60947-5-2 EN 55011 class B
Ambient temperature [°C]
-25...80
Mounting
non-flush mountable
Sensing range [mm]
15
Thread designation
M30 x 1.5
Operating distance [mm]
0...12.1
Materials
brass nickel-plated; sensing face: PBT
MTTF [years]
607
Reverse polarity protection
no
Housing
threaded type
Protection
IP 67
Max. voltage drop switching output AC [V]
6.5
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Overload protection
no
Switch point drift [% of Sr]
-10...10
Hysteresis [% of Sr]
1...15
Items supplied
lock nuts: 2
Max. leakage current [mA]
2.5 (250 V AC) / 1.3 (110 V AC) / 0.8 (24 V DC)
Max. voltage drop switching output DC [V]
6
Ambient temperature [°C]
-25...80
Includes Indicator Lights
No Indicator Lights Included
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Body Finish
Nickel Plated
Output Circuit Voltage - Maximum
6 V DC
Operating Temperature - Minimum
-13 Degrees F
Sensing Method
Inductive
Output Circuit Current - Maximum
250 mA
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
176 Degrees F
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
81 mm
Dimensions [mm]
M30 x 1.5 / L = 81
Overall Height
81 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material Nickel Plated Brass, Length 81 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/100mA

Ratings & reviews