Capacitive, Rectangular Proximity Sensor, PBT, 0.04 m, M8, Wires, Unshielded

  • Mfr # KQ6003

  • Zoro # G7197696


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Style
Capacitive, Rectangular
Proximity Sensing Method
Capacitive
Body Material
PBT
Proximity Sensor Power Requirement
10 to 30V DC
Cable Length
0.04 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KQ6003
Zoro #
G7197696
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
0.04 m
Length
48 mm
Width
20 mm
Depth
14 mm
Overall Depth
14 mm
Overall Height
48 mm
Overall Width
20 mm

Details

Item
Proximity Sensor
Style
Capacitive, Rectangular
Proximity Sensing Method
Capacitive
Body Material
PBT
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M8
Output Circuit Type
NPN and PNP
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
12 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO/NC
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-27, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL Listed
Proximity Sensor Electrical Connection
M8 Connector
Proximity Sensor Operating Frequency
10 Hz
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 176 Degrees F
Description/Special Features
Short-Circuit and Overload Protection, Yellow LED Output Indication
IP Rating
IP65, IP67, IP69K
Output Circuit Voltage - Maximum
2.5 V DC
Number of Pins
4
Output Circuit Current - Maximum
100 mA
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Switching Frequency
10 Hz
Features
Easy Installation

Description

Capacitive Rectangular Proximity Sensor, Capacitive, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type PNP/NPN, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection M8 Connector, Output Mode NO/NC, IP Rating IP65, IP67, IP69K, Case Material PBT, Length 48 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.