Zoro Homepage

Read/Write RFID Antenna, 120 mm

  • Mfr # DTI600

  • Zoro # G315380085


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Protection Class
III
Range Type
Medium Range
Housing Shape
Rectangular
Maximum Current Consumption
150 mA
Monitoring Distance from Head Side
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI600
Zoro #
G315380085
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
113 mm
Overall Length
120 mm
Overall Width
50 mm

Details

Protection Class
III
Range Type
Medium Range
Housing Shape
Rectangular
Maximum Current Consumption
150 mA
Monitoring Distance from Head Side
600 mm
Monitoring Distance to the ID Tag
190 mm (ID Tag E80384); 230 mm (ISO Card E80407)
Minimum Operating Voltage
19.2 V DC
Antenna Shape
Rectangular
Minimum Ambient Temperature
-4 Degrees F
Maximum Operating Voltage
28.8 V DC
Item
Read/Write RFID Antenna
Monitoring Distance from Head Front
400 mm
Communication Interface
IO-Link
Radio Approval for Countries
Australia, Brazil, Canada, China, EU/RED, India, Japan, Malaysia, Mexico, New Zealand, Singapore, South Korea, Taiwan, USA, Vietnam
Frequency Type
High Frequency
Operating Frequency
13.56 MHz
Standards
ISO 15693
Electrical Connection
M12 A-Coding
Transmission Type
COM2 (38.4 kBaud)
Product Type
High Frequency Antenna
IP Rating
IP 67

Description

HF RFID read/write antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.