Zoro Homepage

Read/Write RFID Antenna, 120 mm

  • Mfr # DTI901

  • Zoro # G215832431


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Monitoring Distance from Head Side
2,000 mm
Monitoring Distance from Head Front
4,000 mm
Antenna Shape
Rectangular
Operating Frequency
902 to 928 MHz
Housing Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI901
Zoro #
G215832431
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
113 mm
Overall Width
50 mm
Overall Length
120 mm

Details

Monitoring Distance from Head Side
2,000 mm
Monitoring Distance from Head Front
4,000 mm
Antenna Shape
Rectangular
Operating Frequency
902 to 928 MHz
Housing Shape
Rectangular
Minimum Ambient Temperature
-4 Degrees F
Communication Interface
IO-Link
Range Type
Long Range
Item
Read/Write RFID Antenna
Protection Class
III
Maximum Operating Voltage
30 V DC
Frequency Type
Ultra-High Frequency
Minimum Operating Voltage
18 V DC
Transmission Power EIRP
200 mW
Monitoring Distance to the ID Tag
1.9 m to E80393 ID tag
Maximum Current Consumption
250 mA
Radio Approval for Countries
Canada, USA
Electrical Connection
M12 A-Coding
Product Type
UHF Antenna
IP Rating
IP 67
Standards
EPC Class1 GEN2/ISO 18000-63
Transmission Type
COM3 (230.4 kBaud)

Description

UHF RFID read/write antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.