
Read/Write RFID Antenna, 20 mm
Mfr # DTI515
Zoro # G615380099
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Radio Approval for Countries
Australia, Brazil, Canada, China, EU/RED, India, Japan, Malaysia, Mexico, New Zealand, South Korea, Taiwan, USA, Vietnam
Maximum Operating Voltage
30 V DC
Monitoring Distance from Head Side
160 mm
Maximum Current Consumption
60 mA
Range Type
Medium Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTI515
Zoro #
G615380099
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
20 mm
Overall Width
7 mm
Overall Depth
48 mm
Details
Radio Approval for Countries
Australia, Brazil, Canada, China, EU/RED, India, Japan, Malaysia, Mexico, New Zealand, South Korea, Taiwan, USA, Vietnam
Maximum Operating Voltage
30 V DC
Monitoring Distance from Head Side
160 mm
Maximum Current Consumption
60 mA
Range Type
Medium Range
Antenna Shape
Rectangular
Housing Shape
Rectangular
Item
Read/Write RFID Antenna
Monitoring Distance to the ID Tag
32 mm (30 mm Coin Tag I-CODE SLI with antenna installed on metal)
Monitoring Distance from Head Front
170 mm
Frequency Type
High Frequency
Minimum Operating Voltage
18 V DC
Operating Frequency
13.56 MHz
Communication Interface
IO-Link
Minimum Ambient Temperature
-4 Degrees F
Protection Class
III
Standards
ISO 15693
Includes
1 m PUR-Jacketed Cable with 3 x 0.14 mm2 Wires
Electrical Connection
M12 A-Coding
Product Type
High Frequency Antenna
Transmission Type
COM2 (38.4 kBaud)
Description
HF RFID read/write antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.