
Read/Write RFID Antenna, 50 mm
Mfr # DTI431
Zoro # G715379979
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Housing Shape
Tubular
Antenna Shape
Tubular
Operating Frequency
13.56 MHz
Monitoring Distance to the ID Tag
45 mm (30 mm Coin Tag I-CODE SLI)
Communication Interface
IO-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTI431
Zoro #
G715379979
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 mm
Details
Housing Shape
Tubular
Item
Read/Write RFID Antenna
Antenna Shape
Tubular
Operating Frequency
13.56 MHz
Monitoring Distance to the ID Tag
45 mm (30 mm Coin Tag I-CODE SLI)
Communication Interface
IO-Link
Frequency Type
High Frequency
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Singapore, South Korea, Taiwan, USA
Maximum Current Consumption
50 mA
Protection Class
III
Range Type
Medium Range
Minimum Operating Voltage
19.2 V DC
Minimum Ambient Temperature
-4 Degrees F
Maximum Operating Voltage
28.8 V DC
Monitoring Distance from Head Front
160 mm
Monitoring Distance from Head Side
120 mm
Electrical Connection
M12 A-Coding
Includes
(2) M30 x 1.5 Nuts
Product Type
High Frequency Antenna
Transmission Type
COM2 (38.4 kBaud)
Standards
ISO 15693
Description
HF RFID read/write antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.