Zoro Homepage

Read/Write RFID Antenna, 70 mm

  • Mfr # DTI411

  • Zoro # G515380083


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
13.56 MHz
Monitoring Distance from Head Front
90 mm
Communication Interface
IO-Link
Monitoring Distance from Head Side
25 mm
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Singapore, South Korea, Taiwan, USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI411
Zoro #
G515380083
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm

Details

Operating Frequency
13.56 MHz
Monitoring Distance from Head Front
90 mm
Communication Interface
IO-Link
Monitoring Distance from Head Side
25 mm
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Singapore, South Korea, Taiwan, USA
Minimum Operating Voltage
19.2 V DC
Maximum Operating Voltage
28.8 V DC
Monitoring Distance to the ID Tag
18 mm (20 mm Coin Tag I-CODE SLI)
Housing Shape
Tubular
Frequency Type
High Frequency
Maximum Current Consumption
50 mA
Item
Read/Write RFID Antenna
Minimum Ambient Temperature
-4 Degrees F
Protection Class
III
Antenna Shape
Tubular
Range Type
Medium Range
Includes
(2) M12 x 1 Nuts
Transmission Type
COM2 (38.4 kBaud)
Standards
ISO 15693
Electrical Connection
M12 A-Coding
Product Type
High Frequency Antenna

Description

HF RFID read/write antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.