Zoro Homepage

Read/Write RFID Antenna, 70 mm

  • Mfr # DTI434

  • Zoro # G515380038


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
13.56 MHz
Minimum Ambient Temperature
-4 Degrees F
Housing Shape
Tubular
Protection Class
III
Range Type
Medium Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTI434
Zoro #
G515380038
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm

Details

Operating Frequency
13.56 MHz
Minimum Ambient Temperature
-4 Degrees F
Housing Shape
Tubular
Protection Class
III
Range Type
Medium Range
Minimum Operating Voltage
19.2 V DC
Frequency Type
High Frequency
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Singapore, Taiwan, USA
Monitoring Distance from Head Side
50 mm
Monitoring Distance from Head Front
100 mm
Maximum Operating Voltage
28.8 V DC
Item
Read/Write RFID Antenna
Communication Interface
IO-Link
Monitoring Distance to the ID Tag
30 mm (30 mm Coin Tag I-CODE SLI)
Maximum Current Consumption
50 mA
Antenna Shape
Tubular
Transmission Type
COM2 (38.4 kBaud)
Includes
(2) M30 x 1.5 Nuts
Standards
ISO 15693
Electrical Connection
M12 A-Coding
Product Type
High Frequency Antenna

Description

HF RFID read/write antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.