Zoro Homepage

Reflector, 3 In x 5/16 In x 3 In

  • Mfr # E20005

  • Zoro # G8521046


product price: $5.39
/ea

Key Features

Material
Plastic
Shape
Round
Depth
0.3125 in
Max. Temp.
140 Degrees F
For Use With
Retroreflective Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20005
Zoro #
G8521046
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.3125 in
Width
3"
Diameter
3 in
Dimensions [mm]
Ø 84 / L = 7.7
Overall Diameter
80 mm
Thickness
8 mm

Details

Item
Round Sensor Reflector
Material
Plastic
Shape
Round
Max. Temp.
140 Degrees F
For Use With
Retroreflective Sensors
Color
Clear, White
Mounting Hole
Center
Product Type
Flat Reflector
Reflector surface [mm]
Ø 80
Ambient temperature [°C]
-10...60
Materials
plastics
Design
round, for red light and infrared light retro-reflective sensors
Ambient temperature [°C]
-10...60
Compatible Product Type
Retroreflective Sensors
Operating Temperature - Maximum
140 Degrees F
Mounting Hole Location
Center

Description

Round Sensor Reflector, For Use With Retroreflective Sensors, Color Clear, White, Material Plastic, Round Shape, Depth 0.3125 in, Diameter 3 in, 140 Degrees F Max. Temp., Mounting Hole Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.